| 85043974 | WEBSP1303F-1-D(R1) | (コンタクト径)1.6 | 3 | 10/コンタクト | 7.0~9.0 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85043990 | WEBSP1305F-1-D(R1) | (コンタクト径)1 | 5 | 5/コンタクト | 7.0~9.0 | 導体径:1.0mm以下、導体断面積:0.5mm2以下 | | |
|
| 85043999 | WEBSP1307F-1-D(R1) | (コンタクト径)1 | 7 | 5/コンタクト | 7.0~9.0 | 導体径:1.0mm以下、導体断面積:0.5mm2以下 | | |
|
| 85044008 | WEBSP1607F-2-D(R1) | (コンタクト径)1.6 | 7 | 10/コンタクト | 8.5~10.5 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044017 | WEBSP1610F-2-D(R1) | (コンタクト径)1 | 10 | 5/コンタクト | 8.5~10.5 | 導体径:1.0mm以下、導体断面積:0.5mm2以下 | | |
|
| 85044026 | WEBSP2104F-1-D(R1) | (コンタクト径)1.6 | 4 | 10/コンタクト | 10.5~14.1 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044035 | WEBSP2104F-2-D(R1) | (コンタクト径)1.6 | 4 | 10/コンタクト | 8.5~11.0 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044044 | WEBSP2104F-3-D(R1) | (コンタクト径)1.6 | 4 | 10/コンタクト | 6.5~8.7 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044060 | WEBSP2107F-1-D(R1) | (コンタクト径)1.6 | 7 | 10/コンタクト | 10.5~14.1 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044069 | WEBSP2107F-2-D(R1) | (コンタクト径)1.6 | 7 | 10/コンタクト | 8.5~11.0 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044078 | WEBSP2107F-3-D(R1) | (コンタクト径)1.6 | 7 | 10/コンタクト | 6.5~8.7 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044087 | WEBSP2110F-1-D(R1) | (コンタクト径)1.6 | 10 | 10/コンタクト | 10.5~14.1 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044096 | WEBSP2110F-2-D(R1) | (コンタクト径)1.6 | 10 | 10/コンタクト | 8.5~11.0 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044105 | WEBSP2110F-3-D(R1) | (コンタクト径)1.6 | 10 | 10/コンタクト | 6.5~8.7 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044114 | WEBSP2116F-1-D(R1) | (コンタクト径)1 | 16 | 5/コンタクト | 10.5~14.1 | 導体径:1.0mm以下、導体断面積:0.5mm2以下 | | |
|
| 85044130 | WEBSP2116F-2-D(R1) | (コンタクト径)1 | 16 | 5/コンタクト | 8.5~11.0 | 導体径:1.0mm以下、導体断面積:0.5mm2以下 | | |
|
| 85044139 | WEBSP2116F-3-D(R1) | (コンタクト径)1 | 16 | 5/コンタクト | 6.5~8.7 | 導体径:1.0mm以下、導体断面積:0.5mm2以下 | | |
|
| 85044148 | WEBSP2119F-1-D(R1) | (コンタクト径)1 | 19 | 5/コンタクト | 10.5~14.1 | 導体径:1.0mm以下、導体断面積:0.5mm2以下 | | |
|
| 85044157 | WEBSP2119F-2-D(R1) | (コンタクト径)1 | 19 | 5/コンタクト | 8.5~11.0 | 導体径:1.0mm以下、導体断面積:0.5mm2以下 | | |
|
| 85044166 | WEBSP2119F-3-D(R1) | (コンタクト径)1 | 19 | 5/コンタクト | 6.5~8.7 | 導体径:1.0mm以下、導体断面積:0.5mm2以下 | | |
|
| 85044175 | WEBSP2516F-1-D(R1) | (コンタクト径)1.6 | 16 | 10/コンタクト | 12.5~16.0 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044184 | WEBSP2516F-2-D(R1) | (コンタクト径)1.6 | 16 | 10/コンタクト | 9.5~13.0 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044200 | WEBSP2516F-3-D(R1) | (コンタクト径)1.6 | 16 | 10/コンタクト | 6.8~10.0 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044209 | WEBSP2516F-7-D(R1) | (コンタクト径)1.6 | 16 | 10/コンタクト | 14.5~17.0 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044218 | WEBSP2524F-1-D(R1) | (コンタクト径)1 | 24 | 5/コンタクト | 12.5~16.0 | 導体径:1.0mm以下、導体断面積:0.5mm2以下 | | |
|
| 85044227 | WEBSP2524F-2-D(R1) | (コンタクト径)1 | 24 | 5/コンタクト | 9.5~13.0 | 導体径:1.0mm以下、導体断面積:0.5mm2以下 | | |
|
| 85044236 | WEBSP2524F-3-D(R1) | (コンタクト径)1 | 24 | 5/コンタクト | 6.8~10.0 | 導体径:1.0mm以下、導体断面積:0.5mm2以下 | | |
|
| 85044245 | WEBSP2524F-7-D(R1) | (コンタクト径)1 | 24 | 5/コンタクト | 14.5~17.0 | 導体径:1.0mm以下、導体断面積:0.5mm2以下 | | |
|
| 85044254 | WEBSP2528F-1-D(R1) | (コンタクト径)1~24芯:1.0、A~D:1.6 | 28 | (1~24)5/コンタクト、(A~D)10/コンタクト | 12.5~16.0 | (1~24)導体径:1.0mm以下、導体断面積:0.5mm2以下 (A~D)導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044270 | WEBSP2528F-2-D(R1) | (コンタクト径)1~24芯:1.0、A~D:1.6 | 28 | (1~24)5/コンタクト、(A~D)10/コンタクト | 9.5~13.0 | (1~24)導体径:1.0mm以下、導体断面積:0.5mm2以下 (A~D)導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044279 | WEBSP2528F-3-D(R1) | (コンタクト径)1~24芯:1.0、A~D:1.6 | 28 | (1~24)5/コンタクト、(A~D)10/コンタクト | 6.8~10.0 | (1~24)導体径:1.0mm以下、導体断面積:0.5mm2以下 (A~D)導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044288 | WEBSP2528F-7-D(R1) | (コンタクト径)1~24芯:1.0、A~D:1.6 | 28 | (1~24)5/コンタクト、(A~D)10/コンタクト | 14.5~17.0 | (1~24)導体径:1.0mm以下、導体断面積:0.5mm2以下 (A~D)導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044297 | WEBSP2532F-1-D(R1) | (コンタクト径)1 | 32 | 5/コンタクト | 12.5~16.0 | 導体径:1.0mm以下、導体断面積:0.5mm2以下 | | |
|
| 85044306 | WEBSP2532F-2-D(R1) | (コンタクト径)1 | 32 | 5/コンタクト | 9.5~13.0 | 導体径:1.0mm以下、導体断面積:0.5mm2以下 | | |
|
| 85044315 | WEBSP2532F-3-D(R1) | (コンタクト径)1 | 32 | 5/コンタクト | 6.8~10.0 | 導体径:1.0mm以下、導体断面積:0.5mm2以下 | | |
|
| 85044324 | WEBSP2532F-7-D(R1) | (コンタクト径)1 | 32 | 5/コンタクト | 14.5~17.0 | 導体径:1.0mm以下、導体断面積:0.5mm2以下 | | |
|
| 85044340 | WEBSP1303M-1-D(R1) | (コンタクト径)1.6 | 3 | 10/コンタクト | 7.0~9.0 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044349 | WEBSP1305M-1-D(R1) | (コンタクト径)1 | 5 | 5/コンタクト | 7.0~9.0 | 導体径:1.0mm以下、導体断面積:0.5mm2以下 | | |
|
| 85044358 | WEBSP1307M-1-D(R1) | (コンタクト径)1 | 7 | 5/コンタクト | 7.0~9.0 | 導体径:1.0mm以下、導体断面積:0.5mm2以下 | | |
|
| 85044367 | WEBSP1607M-2-D(R1) | (コンタクト径)1.6 | 7 | 10/コンタクト | 8.5~10.5 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044376 | WEBSP1610M-2-D(R1) | (コンタクト径)1 | 10 | 5/コンタクト | 8.5~10.5 | 導体径:1.0mm以下、導体断面積:0.5mm2以下 | | |
|
| 85044385 | WEBSP2104M-1-D(R1) | (コンタクト径)1.6 | 4 | 10/コンタクト | 10.5~14.1 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044394 | WEBSP2104M-2-D(R1) | (コンタクト径)1.6 | 4 | 10/コンタクト | 8.5~11.0 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044410 | WEBSP2104M-3-D(R1) | (コンタクト径)1.6 | 4 | 10/コンタクト | 6.5~8.7 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044419 | WEBSP2107M-1-D(R1) | (コンタクト径)1.6 | 7 | 10/コンタクト | 10.5~14.1 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044428 | WEBSP2107M-2-D(R1) | (コンタクト径)1.6 | 7 | 10/コンタクト | 8.5~11.0 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044437 | WEBSP2107M-3-D(R1) | (コンタクト径)1.6 | 7 | 10/コンタクト | 6.5~8.7 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044446 | WEBSP2110M-1-D(R1) | (コンタクト径)1.6 | 10 | 10/コンタクト | 10.5~14.1 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044455 | WEBSP2110M-2-D(R1) | (コンタクト径)1.6 | 10 | 10/コンタクト | 8.5~11.0 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|
| 85044464 | WEBSP2110M-3-D(R1) | (コンタクト径)1.6 | 10 | 10/コンタクト | 6.5~8.7 | 導体径:1.5mm以下、導体断面積:1.25mm2以下 | | |
|