RS PRO ゴムシート 黒, 600mm x 1.5mm x 600mm

RS PRO ゴムシート 黒, 600mm x 1.5mm x 600mm RS PRO

RS PRO Black Rubber Sheet, 600mm x 600mm x 1.5mmThis black fluorocarbon rubber sheet is essential if youre working with unstable fuels or other aggressive solvents. Use it to make pipes or tubing to transport chemicals, or to construct a gasket or other sealing device. The sheet has good resistance to mineral oils and other fuels, as well as non-polar solvents, including high aromatic and chlorinated types. For versatility and reliability, it can operate safely within a wide temperature range of -18℃ to +204℃ . or even intermittently at up to +315℃. Like all RS PRO products, this fluorocarbon rubber sheet has been extensively tested to meet our standards of quality and safety. Its an ideal solution for industrial applications, particularly in the oil and gas sectors, and its equally suited to making parts for automotive or aviation engines.Features and Benefits. Rubber sheet . Made of fluorocarbon . Black in colour . Length of 600 mm . Width of 600 mm . Thickness of 1.5 mm . Operating temperature range of -18℃ to +204℃ (max intermittent temperature of +315℃) . Elongation of 165% . Hardness of 70° (+ / -5°) . Durometer tensile strength of 100 kg/cm2RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.

仕様
材料 = フッ化炭素
カラー = 黒
密度 = 1.9g/cm3
幅 = 600mm
厚さ = 1.5mm
動作温度 Max = 204℃
動作温度 Min = -18℃
伸長 = 165%
RoHS指令(10物質対応)対応 内容量1個
お気に入りに追加
1件中 1~1件 各品番毎の詳細は注文コードをクリックしてください
注文コード 参考基準価格(税別) 販売価格(税別) 販売価格(税込) 出荷目安 数量
09837111 506-2974
オープン
37,980
41,778 (税込)
7日以内出荷

返品不可
お気に入りに追加
各品番毎の詳細は注文コードをクリックしてください
商品豆知識

カテゴリ

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「ゴム素材」にはこんなカテゴリがあります

シェアする