曜日別特売

ASUS ROG STRIX Z890-A GAMING WIFI マザーボード

ASUS ROG STRIX Z890-A GAMING WIFI マザーボード - ASUS(エイスース)ASUS ROG STRIX Z890-A GAMING WIFI マザーボード - ASUS(エイスース)ASUS ROG STRIX Z890-A GAMING WIFI マザーボード - ASUS(エイスース)ASUS ROG STRIX Z890-A GAMING WIFI マザーボード - ASUS(エイスース)ASUS ROG STRIX Z890-A GAMING WIFI マザーボード - ASUS(エイスース)ASUS ROG STRIX Z890-A GAMING WIFI マザーボード - ASUS(エイスース)ASUS ROG STRIX Z890-A GAMING WIFI マザーボード - ASUS(エイスース)ASUS ROG STRIX Z890-A GAMING WIFI マザーボード - ASUS(エイスース)

・インテリジェント コントロール: ASUS 独自の ASUS AI ADVISOR 、AI オーバークロック、AI Cooling II、AI Networking II、AEMP III
・堅牢な電源ソリューション: 8 + 8 PIN ProCool電源コネクタ、高品質の合金チョーク、耐久性のあるコンデンサを備えた、16(90A)+1(90A)+2(90A)+2(80A)電源ソリューション
・最適化された熱設計: 高伝導性の熱パッドと統合された I/O カバーを備えた巨大なヒートシンクが VRM、M.2 バックプレート、M.2 ヒートシンク
・次世代の接続性:PCIe 5.0 SafeSlots、PCIe 5.0 M.2スロット、リア2 × THUNDERBOLT 4 TYPE-C PORTS、1 × USB Type-C 30W 急速充電 、フロント1 x USB 20Gbps connector
・高性能ネットワーク: Intel 2.5 Gbイーサネット、WiFi 7
・DIY フレンドリーな設計: PCIe スロット Q-Release Slim、NEW M.2 Q-Latch、M.2 Q-Release、M.2 Q-Slide、Q-Antenna、Q-Dashboard、Q-LED、BIOS FlashBack ボタン、Clear CMOS ボタン、プリマウントされた I/O シールド
・没入型オーディオ: ROG SupremeFX ALC4080 コーデック、Savitech SV3H712 アンプ、Dolby Atmos

機能
BIOS:256 Mb UEFI AMI BIOS、Extreme Engine Digi+
- 5K Black metallic capacitors
ASUS Q-Design
- M.2 Q-Latch
- M.2 Q-Release
- M.2 Q-Slide
- PCIe Slot Q-Release Slim (with PCIe SafeSlot)
- Q-Antenna
- Q-Dashboard
- Q-DIMM
- Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])
- Q-Slot
ASUS Thermal Solution
- M.2 heatsink backplate
- M.2 heatsink
ASUS EZ DIY
- BIOS FlashBack button
- BIOS FlashBack LED
- Clear CMOS button
- CPU Socket lever protector
- ProCool II
- Pre-mounted I/O shield
- SafeSlot
- SafeDIMM
Aura Sync
- Addressable Gen 2 headers
オーディオ機能
ROG SupremeFX 7.1 Surround Sound High Definition Audio CODEC ALC4080
- Impedance sense for front and rear headphone outputs
- Supports: Jack-detection, Multi-streaming, Front Panel MIC Jack-retasking
- High quality 120 dB SNR stereo playback output and 110 dB SNR recording input
- Supports up to 32-Bit/384 kHz playback on front panel
Audio Features
- SupremeFX Shielding Technology
- Savitech SV3H712 AMP
- Rear optical S/PDIF out port
- Premium audio capacitors
- Audio cover
A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.
The LINE OUT port on the rear panel does not support spatial audio. If you wish to use spatial audio, make sure to connect your audio output device to the audio jack on the front panel of your chassis or use a USB interface audio device.
USBタイプ
Rear USB (Total 10 ports)
2 x Thunderbolt 4 ports (2 x USB Type-C)
6 x USB 10Gbps ports (5 x Type-A + 1 x USB Type-Cwith up to 30W PD/PPD Fast-charge)
2 x USB 5Gbps ports (2 x Type-A)
Front USB (Total 7 ports)
1 x USB 20Gbps connector (supports USB Type-C )
1 x USB 5Gbps header supports 2 additional USB 5Gbps ports
2 x USB 2.0 headers support 4 additional USB 2.0 ports
USB Type-C power delivery output: max. 5V/3A
USB Type-C power delivery output: 5V/9V max. 3A, 12V max 2.5A, 15V max. 2.0A
Wi-Fi
Wi-Fi 7
2x2 Wi-Fi 7 (802.11be)
Supports 2.4/5/6GHz frequency band
Supports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.
Bluetooth v5.4
Wi-Fi features may vary depending on the operating system
For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E.
For Windows 10, only Wi-Fi 6 is supported.
Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.
The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
ストレージ
Total Supports 5 x M.2 slots and 4 x SATA 6Gb/s ports
Intel Core Ultra Processors(series 2)
M.2_1 slot (Key M), type 2242/2260/2280/22110 (supports PCIe 5.0 x4 mode)
M.2_2 slot (Key M), type 2280 (supports PCIe 4.0 x4 mode)
Intel Z890 Chipset
M.2_3 slot (Key M), type 2280 (supports PCIe 4.0 x4)
M.2_4 slot (Key M), type 2280/22110 (supports PCIe 4.0 x4)
M.2_5 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 & SATA modes)
4 x SATA 6Gb/s ports
Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5.
内蔵グラフィックス
1 x DisplayPort
1 x HDMI port
2 x Intel Thunderbolt 4 support DisplayPort and Thunderbolt video outputs
- Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates.
Supports max. 8K@60Hz as specified in DisplayPort 1.4.
Supports 4K@60Hz as specified in HDMI 2.1.
Supports up to 8K@60Hz x1 with DSC or 4K@60Hz x 2, maximum total bandwidth up to 23.8Gbps or 16Gbps/16Gbps, for resolution support please check DisplayPort 2.1 specs.
VGA resolution support depends on processors' or graphic cards' resolution.
イーサネット対応
1 x Intel 2.5Gb Ethernet
ASUS LANGuard
対応ソフトウェア
ROG Exclusive Software
- ROG CPU-Z
- Dolby Atmos
ASUS Exclusive Software
Armoury Crate
- AIDA64 Extreme (60 days free trial)
- Aura Creator
- Aura Sync
- Xpert 4 (with AI Cooling II)
- GameFirst
- HWiNFO
- Power Saving
ASUS AI Advisor
ASUS DriverHub
ASUS GlideX
MyAsus
USB Wattage Watcher
TurboV Core
Adobe Creative Cloud (30 Days Free Trial)
Norton 360 for Gamers (60 Days Free Trial)
WinRAR (40 Days Free Trial)
UEFI BIOS
AI Overclocking Guide
NPU Boost
ASUS EZ DIY
- ASUS CrashFree BIOS 3
- ASUS EZ Flash 3
- ASUS UEFI BIOS EZ Mode
- ASUS MyHotkey
FlexKey
MemTest86
その他WOL by PME, PXEOSWindows 11 (22H2 later)RoHS指令(10物質対応)対応内容量1台
1件中 11各品番毎の詳細は注文コードをクリックしてください
注文コード
品番
参考基準価格 (税別)販売価格(税別)販売価格(税込)
出荷目安
数量
17725605ROG STRIX Z890-A GAMING WIFI
オープン
59,980
65,978(税込)
23日以内出荷
返品不可
各品番毎の詳細は注文コードをクリックしてください
購買の手間を削減したい、経費精算を楽にしたい。そんなお悩み解決します

商品レビュー

商品レビューを投稿すると毎月抽選で1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

PCパーツ」にはこんなカテゴリがあります

シェアする
この商品についてXでポストする
この商品についてFacebookでシェアする