ASUS ROG STRIX Z890-I GAMING WIFI マザーボード
・ASUS AIインテリジェンス: AI Overclocking、AI Cooling II、AI Networking II、AI Advisor、AEMP III
・ROG Strix オーバークロック テクノロジー: Dynamic OC Switcher、Core Flex、非同期クロック、PBO 拡張
・堅牢な電源ソリューション: ProCool II 電源コネクタ、110A 定格の 10+1+2+1 電源ソリューション
・最適化された熱設計: 統合型 I/O カバーと高伝導性サーマル M.2 & Chipsetヒートシンク、拡大したVRMヒートシンク
・最新の M.2 サポート: オンボード PCIe 5.0 M.2 スロット 1 つと PCIe 4.0 M.2 スロット 1 つ、すべてに強力な冷却ソリューションが付属
・最先端のコネクティビティ: ROG STRIX HIVE II、ROG FPS Card、2 x Thunderbolt 4 Type-C、1 x USB 20Gbps Type-C フロントパネル コネクタ、PCIe 5.0 x16 SafeSlot
・高性能ネットワーク: intel 2.5 Gbイーサネット、WiFi 7 (802.11be)
・DIY フレンドリーなデザイン: M.2 Q-Release Duo、PCIE SLOT Q-RELEASE SLIM、Q-Antenna、BIOS FLASHBACK、プリマウント I/O シールド
・没入型オーディオ: ESS SABRE 9260Q DAC と Dolby Atmos を搭載した ROG Strix Hive II 外部オーディオ ソリューション
機能
BIOS:256 Mb Flash ROM, UEFI AMI BIOS、Extreme Engine Digi+
- 5K Black metallic capacitors
ASUS Q-Design
- M.2 Q-Release Duo
- PCIe Slot Q-Release Slim (with PCIe SafeSlot)
- Q-Antenna
- Q-Dashboard
- Q-DIMM
- Q-Slot
ASUS Thermal Solution
- M.2 heatsink backplate
- M.2 heatsink
- VRM heatsink design
- Fan bracket
ASUS EZ DIY
- BIOS FlashBack button
- BIOS FlashBack LED
- CPU Socket lever protector
- ProCool II
- Pre-mounted I/O shield
- SafeSlot
- SafeDIMM
- Backplate
Aura Sync
- Addressable Gen 2 headers
ROG STRIX HIVE II
1 x USB Type-C connects to motherboard
2 x USB 10Gbps ports ( 1 x USB Type-C+ 1 x Type-A)
1 x Headphone jack with mic in
1 x FlexKey button
1 x Power button
1 x Volume control knob with mute button
Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])
オーディオ機能
- 5K Black metallic capacitors
ASUS Q-Design
- M.2 Q-Release Duo
- PCIe Slot Q-Release Slim (with PCIe SafeSlot)
- Q-Antenna
- Q-Dashboard
- Q-DIMM
- Q-Slot
ASUS Thermal Solution
- M.2 heatsink backplate
- M.2 heatsink
- VRM heatsink design
- Fan bracket
ASUS EZ DIY
- BIOS FlashBack button
- BIOS FlashBack LED
- CPU Socket lever protector
- ProCool II
- Pre-mounted I/O shield
- SafeSlot
- SafeDIMM
- Backplate
Aura Sync
- Addressable Gen 2 headers
ROG STRIX HIVE II
1 x USB Type-C connects to motherboard
2 x USB 10Gbps ports ( 1 x USB Type-C+ 1 x Type-A)
1 x Headphone jack with mic in
1 x FlexKey button
1 x Power button
1 x Volume control knob with mute button
Q-LED (CPU [red], DRAM [yellow], VGA [white], Boot Device [yellow green])
ROG High Definition Audio CODEC ALC4050
- Supports: Jack-detection
- High quality 121 dB SNR stereo playback output and 94 dB SNR recording input
- Supports up to 32-Bit/384 kHz playback
Audio Features
- ROG Hyper-Grounding Technology
- ESS SABRE9260Q DAC
- Premium audio capacitors
All audio functions on ROG STRIX Z890-I GAMING WIFI are supported through the ROG STRIX HIVE II.
USBタイプ
- Supports: Jack-detection
- High quality 121 dB SNR stereo playback output and 94 dB SNR recording input
- Supports up to 32-Bit/384 kHz playback
Audio Features
- ROG Hyper-Grounding Technology
- ESS SABRE9260Q DAC
- Premium audio capacitors
All audio functions on ROG STRIX Z890-I GAMING WIFI are supported through the ROG STRIX HIVE II.
Rear USB (Total 9 ports)
2 x Thunderbolt 4 (2 x USB Type-C)
1 x USB 20Gbps port (1 x USB Type-C)
3 x USB 10Gbps ports (3 x Type-A)
1 x USB 5Gbps port (1 x Type-A)
2 x USB 2.0 ports (2 x Type-A)
Front USB (Total 3 ports)
1 x USB 20Gbps connector (supports USB Type-C)
1 x USB 5Gbps header supports 2 additional USB 5Gbps ports
ROG STRIX HIVE II (Total 2 ports)
2 x USB 10Gbps ports ( 1 x USB Type-C+ 1 x Type-A)
ROG FPS Card (Total 3 ports)
2 x USB 2.0 header(s) additional 3 USB 2.0 ports
USB Type-C power delivery output: max. 5V/3A
Wi-Fi
2 x Thunderbolt 4 (2 x USB Type-C)
1 x USB 20Gbps port (1 x USB Type-C)
3 x USB 10Gbps ports (3 x Type-A)
1 x USB 5Gbps port (1 x Type-A)
2 x USB 2.0 ports (2 x Type-A)
Front USB (Total 3 ports)
1 x USB 20Gbps connector (supports USB Type-C)
1 x USB 5Gbps header supports 2 additional USB 5Gbps ports
ROG STRIX HIVE II (Total 2 ports)
2 x USB 10Gbps ports ( 1 x USB Type-C+ 1 x Type-A)
ROG FPS Card (Total 3 ports)
2 x USB 2.0 header(s) additional 3 USB 2.0 ports
USB Type-C power delivery output: max. 5V/3A
Wi-Fi 7
2x2 Wi-Fi 7 (802.11be)
Supports 2.4/5/6GHz frequency band
Supports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.
Bluetooth v5.4
Wi-Fi features may vary depending on the operating system
For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E.
For Windows 10, only Wi-Fi 6 is supported.
Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.
The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
ストレージ
2x2 Wi-Fi 7 (802.11be)
Supports 2.4/5/6GHz frequency band
Supports Wi-Fi 7 320MHz bandwidth, up to 5.8Gbps transfer rate.
Bluetooth v5.4
Wi-Fi features may vary depending on the operating system
For Windows 11, Wi-Fi 7 will require 24H2 or later version for full functions, Windows 11 21H2/22H2/23H2 only supports Wi-Fi 6E.
For Windows 10, only Wi-Fi 6 is supported.
Wi-Fi 6GHz frequency band and bandwidth regulatory may vary between countries.
The Bluetooth version may vary, please refer to the Wi-Fi module manufacturer's website for the latest specifications.
Total Supports 2 x M.2 slots and 2 x SATA 6Gb/s ports
Intel Core Ultra Processors(series 2)
M.2_1 slot (Key M), type 2230/2242/2260/2280 (supports PCIe 5.0 x4 mode)
M.2_2 slot (Key M), type 2230/2242/2260/2280 (supports PCIe 5.0 x4 mode)
2 x SATA 6Gb/s ports
Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5.
M.2_2 slot shares bandwidth with PCIEX16(G5). When M.2_2 slot is occupied with SSD device, PCIEX16(G5) will run x8 only.
Install ROG FPS Card to support 2 x SATA 6Gb/s ports.
内蔵グラフィックス
Intel Core Ultra Processors(series 2)
M.2_1 slot (Key M), type 2230/2242/2260/2280 (supports PCIe 5.0 x4 mode)
M.2_2 slot (Key M), type 2230/2242/2260/2280 (supports PCIe 5.0 x4 mode)
2 x SATA 6Gb/s ports
Intel Rapid Storage Technology supports PCIe RAID 0/1/5/10, SATA RAID 0/1/5/10, M.2 slot from CPU only supports RAID 0/1/5.
M.2_2 slot shares bandwidth with PCIEX16(G5). When M.2_2 slot is occupied with SSD device, PCIEX16(G5) will run x8 only.
Install ROG FPS Card to support 2 x SATA 6Gb/s ports.
1 x HDMI port
2 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs
Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates.
Supports 4K@60Hz as specified in HDMI 2.1.
Supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs.
VGA resolution support depends on processors' or graphic cards' resolution.
イーサネット対応
2 x Intel Thunderbolt 4 ports (USB Type-C) support DisplayPort and Thunderbolt video outputs
Graphics specifications may vary between CPU types. Please refer to www.intel.com for any updates.
Supports 4K@60Hz as specified in HDMI 2.1.
Supports up to 8K@60Hz x1 with DSC, maximum total bandwidth up to 23.8Gbps, for resolution support please check DisplayPort 2.1 specs.
VGA resolution support depends on processors' or graphic cards' resolution.
1 x Intel 2.5Gb Ethernet
ASUS LANGuard
対応ソフトウェア
ASUS LANGuard
ROG Exclusive Software
- ROG CPU-Z
- Dolby Atmos
ASUS Exclusive Software
Armoury Crate
- AIDA64 Extreme (60 days free trial)
- Aura Creator
- Aura Sync
- Fan Xpert 4 (with AI Cooling II)
- GameFirst
- HWiNFO
- Power Saving
ASUS AI Advisor
ASUS Driver Hub
ASUS GlideX
Thunderbolt Share
Adobe Creative Cloud (Free Trial)
Norton 360 for Gamers (60 Days Free Trial)
WinRAR (40 Days Free Trial)
UEFI BIOS
AI Overclocking Guide
ASUS EZ DIY
- ASUS CrashFree BIOS 3
- ASUS EZ Flash 3
- ASUS UEFI BIOS EZ Mode
- ASUS MyHotkey
その他WOL by PME, PXE
OSWindows 11 (22H2 later)
RoHS指令(10物質対応)対応
内容量1台
- ROG CPU-Z
- Dolby Atmos
ASUS Exclusive Software
Armoury Crate
- AIDA64 Extreme (60 days free trial)
- Aura Creator
- Aura Sync
- Fan Xpert 4 (with AI Cooling II)
- GameFirst
- HWiNFO
- Power Saving
ASUS AI Advisor
ASUS Driver Hub
ASUS GlideX
Thunderbolt Share
Adobe Creative Cloud (Free Trial)
Norton 360 for Gamers (60 Days Free Trial)
WinRAR (40 Days Free Trial)
UEFI BIOS
AI Overclocking Guide
ASUS EZ DIY
- ASUS CrashFree BIOS 3
- ASUS EZ Flash 3
- ASUS UEFI BIOS EZ Mode
- ASUS MyHotkey
PCパーツ の新着商品
SilverStone 外付けストレージ TS434U 外付け4ベイ 10Gbps SATA ホットスワップ ハードドライブエンクロージャ
SILVER STONE(シルバーストーン)
税込¥28,578
¥25,980
SilverStone RM4A 360mmラジエーター対応強化型 4Uラックマウントサーバーシャーシ SST-RM4A
SILVER STONE(シルバーストーン)
税込¥29,678
¥26,980
SilverStone ミドルタワーケース FARA 512Z 優れた冷却性能を備えた高エアフローATXゲーミングケース SST-FA512Z-BG-V2
SILVER STONE(シルバーストーン)
税込¥19,778
¥17,980
SilverStone FX600z Platinum Cybenetics Platinum 600W フルモジュラー Flex ATX 電源ユニット
SILVER STONE(シルバーストーン)
税込¥35,178
¥31,980