- 工具の通販モノタロウ
- メカニカル部品/機構部品
- 機構部品
- ガススプリング
- BESTECのおすすめ人気ランキング
BESTECのおすすめ人気ランキング
2025/12/24更新195件の「BESTEC」商品から売れ筋のおすすめ商品をピックアップしています。当日出荷可能商品も多数。「ジャンプスターター」、「ベステック」、「海外旅行用変圧器」などの商品も取り扱っております。
NPタイプはNタイプと比べて2倍、NC(ISO)タイプ対比3倍以上のスプリング能力を持っております。
配管
不可
RoHS指令(10物質対応)
対応
NSBタイプはNSタイプと同じ構造ですが、BH分割形取付用ベースと配管を付けられるように下段にグルーブと配管ポートが付いております。(配管はNSB700から可能です)
RoHS指令(10物質対応)
対応
NCタイプはISO11901標準規格で互換性があります。(NC500から配管可能です)
RoHS指令(10物質対応)
対応
NPSタイプはNPタイプの特徴と同じですが、取付用ベースと配管が付けられるようにシリンダー下段にグルーブと配管用ポートが付いております。NPタイプに比べ、20mm高いです。全規格が配管可能です。
配管
可能
RoHS指令(10物質対応)
対応
NSCタイプはNCタイプと同じ特性ですが、更にコンパクトなタイプで金型の高さを低くすることができます。
配管
不可
RoHS指令(10物質対応)
対応
BT・BTTタイプは、同じタイプのシリンダーの中でも全長が一番低いです。ISO11901(NCタイプ)に比べ、スプリング能力が30%以上強く、全長も10~15mm低いので金型内のスペースが取り易いです。
NタイプはISO11901(NCタイプ)と比べ、スプリング能力が30%以上強く、全長も10~15mm低いので金型内のスペースが取り易いです。
RoHS指令(10物質対応)
対応
NKタイプはNC(ISO)タイプの構造と同じですが、全長が低くなっています。(NK750から配管可能です)
RoHS指令(10物質対応)
対応
BT・BTTタイプは、同じタイプのシリンダーの中でも全長が一番低いです。ISO11901(NCタイプ)に比べ、スプリング能力が30%以上強く、全長も10~15mm低いので金型内のスペースが取り易いです。BTTタイプは、BTタイプと同じ特徴を持ちますが、BTタイプより底面タップの深さが深いため、よりしっかり取り付けることができます。
配管
可能
NSタイプはNタイプと同じ特性ですが、全長が低いため金型の高さを低くすることができます。
RoHS指令(10物質対応)
対応
BT・BTTタイプは、同じタイプのシリンダーの中でも全長が一番低いです。ISO11901(NCタイプ)に比べ、スプリング能力が30%以上強く、全長も10~15mm低いので金型内のスペースが取り易いです。
その他
荷重(kgf):【初期】320【最大】520
寸法L(mm)
50
寸法H(mm)
40
配管
不可
ストロークS(mm)
10
1個
¥7,298
税込¥8,028
7日以内出荷
NBタイプはNタイプの構造と同じですが、BH分割形取付用ベースと配管を付けられるように下段にグルーブと配管用ポートが付いております。(配管はNB700から可能です)
RoHS指令(10物質対応)
対応
Description。The Raspberry Pi Zero Case has been designed to fit both the Pi Zero and the Pi Zero W. These official cases consist of several parts and protect the Raspberry Pi Zero from things like rogue wires that might short it out while still allowing full access to the board. Simply snap the RPi into the bottom half of the enclosure, then snap on a desired top. No tools required!。Each case has a standard base featuring a cut-out to allow access to the GPIO, and a choice of three lids:a standard lid, a GPIO lid(allowing access to the GPIO pins from above)and a camera lid(which, when used with the short camera cable supplied, allows the Raspberry Pi camera to be fitted neatly inside it). Additionally, each case includes a 4cm long CSI cable and four rubber feet.。Note:This case does。NOT。include a Raspberry Pi or Camera Module.
アズワン品番
67-0425-31
1個
¥1,498
税込¥1,648
当日出荷
新型コントロールシステム採用の7.4V電熱グローブ。
スイッチ操作により、従来の3段階の温度調節だけでなく、指先だけ・掌だけ・指先と掌といった発熱エリアの切り替えも可能。
※この商品は電源別売りです。
※Must buy 7.4V battery set(EK-207) or cigar power cable(EK-208) to make this glove work
・Evolved electric heat gloves
・Micro carbon fiber heater system
・Updated three types of heating modes are available : Fingers only, palm area only, both fingers and palm area
・Breathable & waterproof construction
・Insulation padding
・3D pattern provides comfort grip
・Inner hard knuckle guard
・Carbon palm slider
・Foam padding on the fingers
・Reflective panel on the back of hand and fingers
・Touch panel operation
・Wrist belt for secure fit
・Draw code to shut out the wind
・Anti-imitation 4D label
The Schneider Electric TeSys Series is best suited for applications involving Motor Control and Starting of Motor。The Schneider Electric series is known for providing a better compatibility which makes it The Schneider Electric best choice for this application.Easy maintenance checks, check The Schnieder Electrics tightening of cables through conducting thermographic testing and checking The Schnieder Electrics mechanical operation of The Schnieder Electrics product through manually operating The Schnieder E
仕様
●モーター定格電流:4 A●コンタクトの定格電流:5 A●制御電圧:690 Vac●範囲:TeSys●コード番号:211-1819
アズワン品番
65-7284-01
1個
¥26,980
税込¥29,678
7日以内出荷
BK-095 3Dプリントエアライディングシューズ
3Dプリント成形による立体メッシュ状構造のミッドソールと、ニットを多用したアッパーを組合せた高通気ライディングシューズ。
MATERIALS
Leather・polyester・PU・Rubber
PROTECTOR
ankle
1個
¥3,698
税込¥4,068
31日以内出荷
The Schneider Electric TeSys is a series of control relay best suited for applications involving all automation applications。The Schneider Electric TeSys K series is a range of reversing or non-reversing contactors with built in suppression.AC and DC Control circuits available Consistent connection tightness Resistance to vibr
仕様
●モーター定格電流:110 A●コンタクトの定格電流:5 mA●制御電圧:72 Vdc●範囲:TeSys●許容入力:0.003 kW●通常端子構成:2NO + 2NC
アズワン品番
65-7285-78
1個
¥16,980
税込¥18,678
7日以内出荷
StarTech.com K-Slot Security Slot AdapterFrom Star Tech, this lock plate adapter gives security locking options to laptops and devices that don’t have a k-slot built in。The adapter works with an adhesive to attach to your device, meaning it can be used easily with appropriate security cables.Features and BenefitsAdd a K-Slot to any device without a lock slot Allows you to secure laptops, tablets, monitors etc。Compatible with T-Bar Lock Can withstand up to 296 lbs of force Is supplied with adhesive and surface preparation kitsApplicationsStartech セキュリティスロットアダプタキットは、Kensington ロックスロット (K スロット ) セキュリティアダプタを使用して、ラップトップ、ドッキングステーション、またはその他のデバイスを盗難から保護します。公共の環境やオフィスでの使用に最適なこの盗難防止ロックラップトップアダプタは、ほとんどのデバイスに調和する洗練されたシルバー仕上げです。More Star Tech device security optionsユニバーサルな互換性があります223-0914 is an anti-theft combination cable lock 221-7271 is a 3-in-1 universal anti-theft combination cable lock 221-7270 is a K-slot lock plate adapterWhy Choose Star TechStar Tech have been a trusted name for IT professionals for decades。They combine with RS Component’s excellent customer support to provide a comprehensive range of IT hardware solutions。From modern systems to specialist parts, Star Tech are the first choice of discerning customers.
仕様
●種類:アダプタ●ロック付き:なし●アラーム付き:なし●コード番号:221-7270
アズワン品番
65-7975-08
1個
¥2,798
税込¥3,078
4日以内出荷