- 工具の通販モノタロウ
- 空調・電設資材/電気材料
- 電気材料
- 電線/ケーブル
- Copperのおすすめ人気ランキング
Copperのおすすめ人気ランキング
2026/03/30更新320件の「Copper」商品から売れ筋のおすすめ商品をピックアップしています。当日出荷可能商品も多数。「コネクタ 9ピン」、「MOLEX 5557」、「マフラー 断熱 テープ」などの商品も取り扱っております。
AMPHENOLセンサアクチュエータケーブル コア数:5
The Amphenol Industrial sensor actuator cable has M12 female circular connector which has 5 pins。The pins are made from copper alloy and has gold plating。The cable has PVC jacket.IP rating IP68, IP69K Threaded joint locking system
仕様●CN1:M12●CN2:フリーエンド●コネクタ A ジェンダー:メス●コネクタ A 向き:ストレート●コーディング:A●芯数:5●長さ:1m●コネクタAのコンタクト数:5アズワン品番65-7400-48
1個
¥1,798税込¥1,978
7日以内出荷
Festo PUN-H Series Polyurethane Tubing、FESTO PUN-H series is a highly flexible food safe and hydrolysis resistant plastic tubing for use with compressed air, water and vacuum operating mediums、This air hose is manufactured from polyurethane which gives it flexibility suitable for use with energy chains and pneumatic applications with a high cycle rate、The PUN-H series is Very easy to install with push in pneumatic fittings thanks to a simple one click principle、Features and Benefits、Highly flexible plastic tube Hydrolysis resistant making it suitable for water applications Compatible with a wide variety of fittings Suitable for use in clean rooms FDA compliant and corrosion resistant thanks to 100% polymer construction Compressed air in accordance with ISO 8573¬1:2010 Operating pressure: -0.95 to +10 bar Free of copper and PTFE Conforms to RoHS、What is an air hose、An air hose is a tube which transports pressurised air to pneumatic actuators, valves, tools and other devices、A robust and reliable air hose is absolutely essential to maintaining a consistent airflow、A wide range of materials can be used to create the tubing such as polyurethane, rubber, PVC and nylon、Selecting the correct material to suit the application and environment is important to ensure a long service life.
AMPHENOLセンサアクチュエータケーブル コア数:3 1セット 10個入
The Amphenol Industrial sensor actuator cable has M12 male circular connector which has 3 pins。The pins are made from copper alloy and has gold plating。The cable has PVC jacket.IP rating IP68, IP69K Threaded joint locking system
仕様●入数:1トレイ(10個入り)●CN1:M12●芯数:3●コネクタAのコンタクト数:3アズワン品番65-7400-10
1セット(10個)
¥10,980税込¥12,078
7日以内出荷
仕様ELVおよびRoHS対応済み材質ヘッダー:ナイロン66、ターミナル:黄銅、錫メッキピッチ(mm)4.2定格電圧(V)600(最大)列数2定格電流(A)(最大)9挿抜耐久30 cycles(回数)min.回路番号1センターから近接ハウジング端までの距離(mm)2.7抜去力3.0N(0.67lb)。(最小、1極あたり)適合リセプタクル:5557種別基板用ヘッダー規格ULファイルNo.:E29179。CSAファイルNo.:LR19980。TUVファイルNo.:R75142耐電圧AC1500V/1分間表面処理PCテール部:2.5μm(100μ″)Tin(Sn)。下地:0.5μm(20μ″)Copper(Cu)材質(コンタクト)/処理黄銅(CuZn)/0.9μm(35μ″)Tin(Sn)材質(ハウジング)ナイロン66形態ストレート絶縁抵抗(MΩ)1000以上接触抵抗(mΩ)10以下挿入力6.85N(1.54lb)。(最大、1極あたり)適合パネル厚さ(mm)1.8(.07″)接触力1.96N(0.44lb)。(最小、1極当り)基板挿入力49.0N(11.01 lb)。(最大、総合)ピンサイズ1.07mm(.042″)、Square
Alpinestars(アルパインスターズ)COPPER GLOVE
軽量サマーメッシュグローブ。メッシュストレッチスパンデックス採用。掌には耐久性の高い合皮スエード仕様。PVCハードナックルプロテクター採用。【スマホ対応】
材質(甲)ポリエステル色(掌部)合皮カテゴリーRoad Riding
AMPHENOLセンサアクチュエータケーブル コア数:4 1袋 10個入
The Amphenol Industrial sensor actuator cable has M12 female circular connector which has 4 pins。The pins are made from copper alloy and has gold plating。The cable has PVC jacket.IP rating IP68, IP69K Threaded joint locking system
仕様●CN1:M12●CN2:フリーエンド●コネクタ A ジェンダー:メス●コネクタ A 向き:ストレート●コーディング:A●芯数:4●長さ:1m●コネクタAのコンタクト数:4アズワン品番65-7398-89
1袋(10個)
¥14,980税込¥16,478
7日以内出荷
Festoフランジ
Festo Flange - SNCB Series - SNCB-100-R3 To prevent bearing failure due to side-loading, choose this swivel flange from Festo。Its designed for straight-line force-transfer applications and can be mounted on the cap end of the cylinder。Thanks to its wide operating temperature range of -40℃ to +90℃, this unit is suitable for tough industrial settings。The aluminium die-cast housing ensures its lightweight yet strong, making it a durable and versatile choice for your factory automation systems。Its commonly used to reduce compression stresses in a cylinder. Copper-free construction for corrosion-resistance Suitable for use with ISO (International Organisation for Standardisation) cylinders to ensure compatibility with modular systems Galvanised spring-steel lock for secure fastening Application Information Assembly lines Construction equipment Food processing machineryFesto スイベルフランジアクセサリは、ISO21287 エアシリンダ向けで、多様サイズは 40 で、プラスチック製のベアリングが使用されています。 Is this unit corrosion-resistant 周囲温度: -40 → 90 ℃ 製品重量: 151 gThis swivel flange is built to endure high levels of corrosion as it has a protective coating and screws made of a high-alloy steel material。It can withstand direct contact with common industrial substances, such as solvents and cleaning agents。How should swivel flanges be mounted This flange should ideally be attached to a machine support member to avoid flexing or bending stress on the flange.
仕様●メーカーシリーズ:SNCB●内径サイズに合わせる:100mm●製品タイプ:スイベルフランジ●コード番号:202-2597アズワン品番65-8031-54
1個
¥23,980税込¥26,378
7日以内出荷
AMPHENOLセンサアクチュエータケーブル コア数:3
The Amphenol Industrial sensor actuator cable has M12 female circular connector which has 3 pins。The pins are made from copper alloy and has gold plating。The cable has PVC jacket.IP rating IP68, IP69K Threaded joint locking system
仕様●CN1:M12●芯数:3●コネクタAのコンタクト数:3アズワン品番65-7400-65
1個
¥1,498税込¥1,648
7日以内出荷
ノンアスベスト
グラファイト、COPPERタイプはSTDより耐久性が優れています。
用途排気管を断熱することにより、排気管に排出された際の排気温度の降下を極力おさえ、排気ガスの排出スピードを維持し、排気効率の向上を実現。
PROST'sPROST's ウレタン純正色 2液型スプレー
★国内一流メーカーの関西ペイントPG80(2液型)で調色致します。★国内全メーカーの新車塗装ラインに入っているので調色データーも豊富!。★国産車・輸入車・バイク 世界の全メーカー純正色がオーダー可能!
用途自動車ボディ、バンパー、金属等の塗装、自動車、バイクの補修に。塗り面積:0.9~1.2m2 (2~3回塗り)※カラー・塗り方によって塗装できる範囲に差があります。危険等級Ⅱ危険物の類別第四類危険物の品名第一石油類危険物の性状非水溶性
高いライフサイクルコスト性により補修費用の大幅な低減や維持管理の省力化が図れます。対象物に貼るだけで、高純度亜鉛箔による信頼性の高い被覆防食効果だけでなく、導電性粘着剤による犠牲防食効果が得られ、長期的な防食が可能となります。塗装における乾燥や塗料の飛散防止対策も不要で、貼り付けた直後から使用することが可能です。金属箔ながら柔軟で、紙用のハサミで切断が可能です。また、対象物にもよく馴染み、簡単に貼り付けることができます。
用途配管や架台接触部、鋼管地際部、乗用車車体部、異種金属接触腐食箇所の防食に。粘着力(N/10mm)9引張強度(N/25mm)257.5引張強度(N/10mm)103粘着力(N/25mm)22.5特性導電性、防食性
旭エンジニアリング粉体入りパテ Copper Fix
本品は切って、揉んで、貼るだけで簡単にひび割れや穴を緊急補修する事の出来る、材質別高強度粉体入りパテです。銅・真鍮補修用です。完全硬化後は穴、ネジ切り、研磨、塗装等、追加工する事ができます。エアー、水、油、ガソリン、アセトン、キシレン、メタノール、硝酸、硫酸、塩酸、苛性ソーダー等、耐薬品性にも優れております。
用途銅・真鍮補修用使用温度範囲(℃)-30~260硬度82可使時間(分)5~7完全硬化時間1時間強度圧縮(55mpa):8000psi危険物の類別非危険物RoHS指令(10物質対応)対応塗布容積(cm3)25/1本関連資料(8.1MB)絶縁耐力(volts/mil)300
1箱(10本)
¥15,980税込¥17,578
翌々日出荷