PALLのおすすめ人気ランキング

2026/04/05更新
1,547件の「PALL」商品から売れ筋のおすすめ商品をピックアップしています。当日出荷可能商品も多数。「ポール フィルタ」、「防犯カメラ固定」、「日本ポール」などの商品も取り扱っております。
Microsep ADV Omega 100k MCP100Cシリーズ PALL(ポール)ランキング1位
1箱(24個)ほか
30,980税込34,078
8日以内出荷から24日以内出荷
バリエーション一覧へ(2種類の商品があります)

Mega Alloy X PAD シンタード RK JAPANランキング2位
1セットほか
3,298税込3,628
当日出荷から5日以内出荷
バリエーション一覧へ(79種類の商品があります)

COX パフォーマンスエアフィルター COX(コックス)ランキング3位
F1、WRC、INDYCAR等各レースカテゴリーのトップチームでの採用実績を持ち、そのテクノロジーがフィードバックされている湿式タイプの高性能エアフィルターです。フィルター自体による吸気抵抗を最小限に抑えるために採用された網目状の特殊3層構造(トライフォーム)スポンジフィルター。1層目の粗目のスポンジで大きなダストをキャッチし、2層目のスポンジによってエンジンに悪影響を与えるダストのほとんどを集塵。さらに3層目にある極細目のスポンジでより細かい微粒子ダストを集塵する仕組みです。これにより、一般的な蛇腹状の吸気面とは異なるフラットな吸気面を実現し、空気と触れる面積を抑えた優れた吸気効率と空気清浄能力の向上を高い次元で両立しています。純正エアフィルターと交換して装着する本製品は、簡単な取付けでエンジンレスポンスの向上と、約30,000kmの長期間をメンテナンスフリーで使用することを可能にしています。旧VW正規取扱品 J5G.VC1.X07の同等品となります。
用途適合車種/グレード。VW Golf8/GTI , R , 2.0TDI。VW Golf8 Variant/ R , 2.0TDI。VW Golf7 R(CJX/DJH), R Performance(DJH)。VW Golf7/GTI(CHH), GTI Performance(CHH / DLB), GTI Clubsport(CJX), GTI TCR(DNU)。VW Golf7/2.0TDI(DFG)。VW Golf7 R Variant(CJX/DJH)。VW Golf7 Alltrack/1.8TSI 4MOTION (CJS)。VW Golf7 Variant/2.0TDI(DFG)。VW Arteon/R-Line 4MOTION (DJH)。VW Passat(3G)/2.0TSI R-Line , 2.0TDI(DFC), 2.0TDI(DFH)。VW Passat Variant(3G)/2.0TSI R-Line, 2.0TDI(DFC), 2.0TDI(DFH)。VW Passat Alltrack(3G) 2.0TDI 4MOTION(DFC/DFH)。VW Polo(AE) GTI(DNN)。VW Polo(AW) GTI(CZP)。VW Touran(5T)/2.0TDI(DFG)。VW T-Roc/2.0TDI(DFF),R(2.0TSI/DNF)。VW Tiguan(AX1)/R(2.0TSI/DNF),2.0TSI 4MOTION(DNN)。VW Tiguan(AD1)/2.0TDI(DFG)。Audi A3 Sportback(8V)/1.8TFSI Q, S3(2.0TFSI Q)。Audi A3(GY)/S3(20TFSI Q/DNF)。Audi TT(8S/FV)/40 TFSI(2.0TFSI), 45 TFSI Q(2.0TFSI Q), TTS 2.0TFSI Q。Audi Q2(GA)/SQ2。Audi Q3(F3)/35 TDI Q(2.0TDI Q)。※純正品番: 5Q0.129.620.B / 5Q0.129.620.D装着車両に適合適合推奨交換サイクル:約30000km主な適合純正品番5Q0.129.620.B / 5Q0.129.620.D形状純正エアフィルター交換タイプタイプG構造特殊3層スポンジフィルター/湿式タイプ(洗浄不可)
1個
12,980税込14,278
4日以内出荷

Macrosep ADV Supor 0.45um MAPM45Cシリーズ PALL(ポール)ランキング4位
1箱(24個)ほか
37,980税込41,778
24日以内出荷
バリエーション一覧へ(2種類の商品があります)

UV LED 青 表面実装 SMD 1セット 1500個入 VISHAYランキング5位
The dome lens SMD LED series has been designed in a small untinted and clear molded package with lens for surface mounting as gull wing or reverse gull wing version。The VLD.1232.。series is using recent ultra bright InGaN / sapphire chip technology with high luminous flux.Utilizing latest advanced InGaN technology Package type: surface-mount Package form: gull wing, reverse gull wing APPLICATIONS Traffic signals and signs Interior and exterior lighting Smoke detectors
仕様●入数:1リール(1500個入り)●LED色:青●パッケージタイプ:SMD●実装タイプ:表面実装●LED数:1●順方向電圧:3.4 V●光度:3500 mcd●ピン数:2●ビュー角:±9 °●レンズ形状:ドーム●主波長:472 nm●シリーズ:VLDB1232●コード番号:188-1507アズワン品番65-7248-07
1セット(1500個)
68,980税込75,878
7日以内出荷

1箱(3個)
19,980税込21,978
33日以内出荷

Fine Alloy 55。抜群のコントロールのし易さ。長距離派には有り難い気持ちの良さ。55%の銅フレークを配合したセミメタルパッド。低中速から高速まで安定した制動力と耐フェード性、ウェット時の安定性を発揮します。コントロール性とコストパフォーマンスを重視した設定の為、市街地走行の多い方にお奨めです。。メンテナンス。・ブレーキパットの摩擦材部分の厚みが、残り2mm以下になる前に必ず新品に交換して下さい。・ブレーキパットは必ず車種に適合した物を選定してください。・ブレーキパットへの切削、研磨等の加工は絶対に行わないで下さい。・交換作業の際、キャリパーやブレーキパットの洗浄には、必ず専用のケミカルを使用してください。ガソリン、灯油、防錆潤滑剤、シンナー等の有機溶剤は絶対に使用しないで下さい。
1セットほか
2,498税込2,748
当日出荷から7日以内出荷
バリエーション一覧へ(89種類の商品があります)

小~中流量のプロセスエア、発酵エア排気、ベントのろ過滅菌用フィルターです。 FDA、GMPのガイドラインに記載されている完全性試験が可能です。 疎水性膜を使用しています。全品出荷前完全性試験済みです。 液体の滅菌性能も確認済みです。 構成部品はFDA登録材質使用しています。
材質(フィルターメディア/疎水性)PTFE/(メディアサポート)ポリプロピレン/(Oリング)シリコン(標準)
1本
21,980税込24,178
当日出荷
バリエーション一覧へ(2種類の商品があります)

ペプチド・タンパク質の濃縮・精製・脱塩・アクリルアミドゲルからのタンパク分離・HPLC分析用サンプル調整に適しています。 超音波溶着シールで溶液のバイパスやシール不良を防止します。
有効ろ過面積(cm2)0.28使用pH範囲1~14許容遠心力(G)14000適合遠心分離機1.5mLチューブ用ロータ材質膜/オメガ(ナノセップ(R))・バイオイナートまたはGHP(ナノセップ(R)MF)、濾液チューブ/PP(ポリプロピレン)最大サンプル量500μL
1箱(24個)ほか
15,980税込17,578
当日出荷から7日以内出荷
バリエーション一覧へ(8種類の商品があります)


圧縮空気、ベントエアー、各種ガスのろ過滅菌 微生物管理用フィルターです。 インラインスチーム滅菌(SIP)可能です。 完全性試験(フォワードフロー試験、ウォーターイントルージョン試験)可能 製品出荷前に全品完全性試験実施済みです。
材質(フィルターメディア/疎水性)PTFE/(メディアサポート、サポートコア、アウターケージ、エンドキャップ、アダプター)ポリプロピレンろ過精度(μm)0.2Oリングシリコン、ダブルOリングシール(AS568A-226)耐久性142℃で165時間使用期間60℃の加圧空気…12ヶ月、80℃の湿空気…6ヶ月最大許容差圧(MPa)20℃以下…正方向0.53 、20~80℃…正方向0.41 、142℃のSIP時(インライン・スチーム滅菌)…正方向0.03 、逆方向0.02
1本
129,800税込142,780
当日出荷から46日以内出荷
バリエーション一覧へ(3種類の商品があります)

。MK Electric RJ Socket ModuleThe MK Electric Logic Plus series Cat5e RJ45 Euro Datacom module is a white snap-fit device for ease of installation。This single module is compatible with modules from Krone, Mod Tap, AMP, AT& T, ITT Cannon and RW Data。Note: Stock no。340-7088 is only suitable for RG58, URM43, URM76 and Belden co-axial cables MK logic plus flush mounting Stylish, high-quality, reliable and safe products that incorporate a host of design features which make the installers job easier and quicker。Logic Plus products are made from a high-grade thermoset material, which has an inherent antimicrobial property。In recent independent tests, the Logic Plus products were equal to or exceeded, competitor ’Anti-Bac’ products when tested for resistance to MRSA, E-Coli, Salmonella and Klebsiella Pneumoniae.Features and BenefitsDimensions are 50mm x 25mm x 25mm Straight orientation Thermoset Plastic material White finish has anti-microbial properties which inhibit the growth of infectious diseasesCertificationsANSI/ESD S20.20:2014 BS EN 61340-5-1:2007
仕様●イーサネットコネクタタイプ:RJ45コネクタ●LANカテゴリ:Cat5e●方向:ストレート●長さ:50mm●幅:25mm●深さ:25mm●シリーズ:Logic Plus●コード番号:340-7066アズワン品番65-7714-80
1個
4,398税込4,838
7日以内出荷

USB - パラレル変換: 36ピンセントロニクスコネクター搭載のパラレルプリンターをUSB-A 2.0ポート経由でパソコンに接続するICUSB1284 USB - Parallelプリンターアダプター。低消費電力設計:USBバスパワー駆動、外部電源アダプター不要(消費電力0.9W、5V時0.18A)
用途Windowsコンピュータで簡単にパラレルポートを追加ブラック高さ(mm)17質量(g)118ポート数1消費電力(W)0.9ケーブル長(m)1.8対応OSWindows 98SE/ME/2000/XP/Vista/7/8/8.1/10/11、Windows Server 2000/2003/2008 R2/2012/2012 R2/2016/2019、macOS 10.6 - 10.15/11.0/12.0/13.0、Linux 2.6.x以降(LTSバージョンのみ)湿度(%RH)0~80(結露しないこと)コネクタ形状USB Type-A[4ピン]オス - Centronics[36ピン]オス保存温度(℃)-20~70製品幅(mm)50アダプター型式パッシブ動作温度(℃)5~40伝送速度(Mbps)480特性なしUSBタイプUSB2.0オス形状USB Type-A[4ピン]、Centronics[36ピン]変換タイプオス - オスコネクタ1USB Type-A[4ピン]コネクタ2セントロニクス(36ピン)
1個
2,698税込2,968
当日出荷

1台
169,800税込186,780
121日以内出荷
バリエーション一覧へ(4種類の商品があります)

監視・ドームカメラポールマウントブラケット固定スタンド取り付け金具108x105mm。サイズは画像図面を参照。同梱品はありません。材質:iron+spray paint 。商品重量:225g カラー:ホワイト 耐荷重:7kg。Model名;small panel bracket。。ステンレスバンド(別途購入が必要)で穴あけ、ビス止め不要!、屋内、屋外、壁、天井の両方にしっかり固定できます。格子状のベランダやフェンスなどへの取り付けにも使用できます。ドームカメラに取り付け可能。防水加工されておりませんので屋内外で長時間使用すると錆びることがあります。ポール/コーナマウントにて取り付け可能。壁は、カメラとブラケットの総商品重量の3倍以上の商品重量を支えられる必要があります。
用途設置場所。オフィス、事務所。駐車場、駐輪場。お寺、神社。自治体、公共施設。店舗 etcホワイト質量(g)225耐荷重(kg)7
1個
2,498税込2,748
当日出荷


RS PRO ST to ST Multi-mode Fibre Optic AdapterProviding excellent durability and precision, this RS PRO fibre optic adapter has a phosphor bronze sleeve for precise alignment and a strong metal housing. Its suitable for single-hole mounting with multi-mode optical fibres. The component is an ST (straight tip) to ST adapter and offers low insertion loss, helping to achieve optimal signal strength across a fibre optical system. It also reduces return loss, or signal reflected back to the source due to impedance, improving the network’s overall performance. The adapter can be easily terminated to cables or fibres using common tools. Multi-mode fibre optic cabling and accessories are most commonly used in applications where large volumes of data need to be sent over a shorter run, such as data transferal between nearby buildings. This fibre optic adapter is RoHS (Restriction of Hazardous Substances) compliant and contains minimal levels (less than 0.1%) of hazardous materials.Features and Benefits. Multi-mode fibre optic adapter . Metal housing material . Connector type A of ST . Connector type B of ST . Suitable for single-hole mounting . Operating temperature range of -20.C to +80.C . RoHS compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様種類 = ST to ST。マルチモード/シングル = マルチモード。ハウジング材質 = メタル。コネクタタイプA = ST。コネクタタイプB = STRoHS指令(10物質対応)対応
1個
679税込747
7日以内出荷

4463用ハウジングです。
材質316LSSTアズワン品番64-5239-66継手Rc1/2設計圧力(MPa)0.99設計温度(℃)80
1台
139,800税込153,780
121日以内出荷

リバース・ウルチポア用ハウジングです。10インチカートリッジ1本装着
材質304SSTアズワン品番64-5239-65継手Rc1設計圧力(MPa)0.99設計温度(℃)80
1台
169,800税込186,780
121日以内出荷

長さ = 100m。熱電対タイプ = K℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = ANSI。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
43,980税込48,378
7日以内出荷