- 工具の通販モノタロウ
- 制御機器/はんだ・静電気対策用品
- 制御機器
- 電子部品(オンボード)
- SOLDERのおすすめ人気ランキング
SOLDERのおすすめ人気ランキング
2026/02/26更新424件の「SOLDER」商品から売れ筋のおすすめ商品をピックアップしています。当日出荷可能商品も多数。「半田」、「M12 防水キャップ」、「SOMAX」などの商品も取り扱っております。
RS PRORS PRO スクイーズボトル
併用可能製品 = オイル、溶剤。製品の容量 = 60ml。色 = 半透明。。RS PRO 60 ml Squeeze BottleThis RS PRO squeeze bottle makes releasing your liquid easy to control and precise. The unit is practically designed and can be used for solvents, oils or other liquids. Just fill it up and squeeze to release. Made with a polyethylene material, the bottle is easy to squeeze. It comes with a blunt, stainless steel needle that measures 25 mm. This needle allows you to accurately distribute your liquid without any messy spills, waste or evaporation. The bottle has a capacity of 60 ml and is also translucent, so you can easily see how much liquid you’ve got left. Suitable for a range of environments, this squeeze bottle is often used in industrial or factory settings where precision is needed for soldering and de-soldering processes. Its also suitable for hospitals and laboratories.Features and Benefits. Spill-proof squeeze bottle . Made from polyethylene material . Translucent in colour . 25 mm stainless steel needle for precise liquid distribution . Capacity of 60 ml . Suitable for use with oil and solventRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
危険物の類別非危険物
1個
¥1,298税込¥1,428
翌々日出荷
VOLTERAはんだスプール(Solder Wire)
電子回路プリンタV-Oneに使用するVolteraインクに最も適合するはんだです。RoHSに対応しています。
その他【はんだ合金】Sn42、Bi57、Ag1、【フラックス】0.02直径(Φmm)1質量(g)20最適温度(℃)【リフロー】180RoHS指令(10物質対応)対応
1個
¥4,798税込¥5,278
5日以内出荷
RS PRORS PRO はんだ付け用アクセサリ
はんだ付けアクセサリの種類 = はんだごてはんだ鉄製スタンド。併用可能製品 = Soldering Irons。シリーズ = KP88。。RS はんだごてスタンドです. 汎用はんだごてスタンドです。電子技術者や愛好家に最適です 頑丈な構造 Helocal 設計ホルダセクション 熱シールドを内蔵 スタンドにはスポンジが付いており、使用中にはんだこて先をきれいに保つことができます
RoHS指令(10物質対応)対応
1個
¥1,398税込¥1,538
7日以内出荷
RS PRO Stainless Steel Wire, 0.8 mm DiameterThis welding accessory from the RS PRO range is suitable for the metal inert gas (MIG) welding process. Stainless steel wire is suitable for welding sheet metal in industries such as automobile and aircraft manufacturing. MIG welding is a process that joins two materials together using a solid wire electrode through a welding gun and into the weld pool. A shielding gas such as argon is sent through the welding gun, protecting the weld pool from contamination. Stainless steel is used in this process as it forms a long-lasting, reliable weld that doesnt rust easily. This wire has a diameter of 0.8 mm and the spool weighs 0.5 kg. To create a stronger weld on two sheets of stainless steel its best to use compatible stainless-steel wire. As part of the RS PRO series, this product has been tested for consistency and quality.Features and Benefits Stainless steel welding wire Used for the metal inert gas (MIG) welding process Wire diameter of 0.8 mm M8 thread Spool weight of 0.5 kg Conforms to NSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control StandardsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様アクセサリタイプ = ステンレス鋼線材。併用可能製品 = ミグ溶接法。重さ = 0.5kg。ワイヤ径 = 0.8mm
1個
¥9,998税込¥10,998
7日以内出荷
1個
¥409税込¥450
取扱停止中
SPARKFUNSolder-Mate Solder Dispenser
Description。The Solder-Mate(TM)Solder Dispenser provides you with an easy way to, well...dispense solder! This handy tool provides a continuous supply of solder(until the roll runs out, that is), freeing up hand space and minimizing downtime. Each solder dispenser can hold up to a 1lb solder spool. This is a great addition to any workbench!。Note:Solder is NOT included with the Solder-Mate and will need to be purchased separately.
アズワン品番67-0428-20
1個
¥4,998税込¥5,498
33日以内出荷
TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))マイクロスイッチ ボタン Solder Lug
。TE Connectivity マイクロスイッチのスイッチング周波数は、最大 300 回 / 分です。IP65保護クラス 動作温度範囲: -25 → 80 ℃
仕様●アクチュエータタイプ:ボタン●末端様式:Solder Lug●接点構成:SPST●IP保護等級:IP65●コード番号:223-8168アズワン品番65-7812-46
1個
¥6,498税込¥7,148
7日以内出荷
SPARKFUNLEDドライバ
Description。This is the FemtoBuck, a small-size single-output constant current LED driver. Each FemtoBuck has the capability to dim a single high-power channel of LEDs from 0-350mA at up to 36V while the dimming control can be either accessed via PWM or analog signal from 0-2.5V. This board is based off of the PicoBuck LED Driver, developed in collaboration with Ethan Zonca, except instead of blending three different LEDs on three different channels the FemtoBuck controls just one.。For the FemtoBuck, we've increased the voltage ratings on the parts to allow the input voltage to cover the full 36V range of the AL8805 driver. Since the FemtoBuck is a constant current driver, the current drawn from the supply will drop as supply voltage rises. In general, efficiency of the FemtoBuck is around 95%, depending on the input voltage. On board each FemtoBuck you will find two inputs for both power input and dimming control pins and an area to install a 3.5mm screw terminal. Finally at either side of the board you will find small indents or "ears" which will allow you to use a zip tie to secure the wires to the board after soldering them down. This version of the FemtoBuck is equipped with a small solder jumper that can be closed with a glob of solder to double the output current from 330mA to 660mA.
アズワン品番67-0477-97
1個
¥2,498税込¥2,748
33日以内出荷
1個
¥3,598税込¥3,958
33日以内出荷
Description。Your 5V system can wield great power with this big, beefy relay board. How does 10A on the NC contacts and 20A on the NO contacts at 220VAC sound? The SparkFun Beefcake Relay Control Kit contains all the parts you need to get your high-power load under control. Only minimal assembly is required!。The heart of the board is sealed, SPDT 20A/10A Relay. The relay is controlled by 5V logic through transistor, and an LED tells you when the relay is closed. This is kit, so it comes as through-hole parts with assembly required, which makes for some nice soldering practice. Screw terminal connectors on either side of the board make it easy to incorporate into your project.。There are some pretty beefy traces connecting the relay to the load pins, but the 3-pin terminals are only rated for 15A max! If you plan on connecting larger load, you'll need to solder directly to the board. As always with high current and voltage, play it safe and use your judgment when deciding how much of load you want to put on board -- in open airflow the PCB can handle the full 20A for few minutes at time, but in an enclosed area heat can build up.。Note:Please keep in mind that this board is really meant for someone with experience and good knowledge of electricity. If you're uncomfortable soldering or dealing with high voltage, please check out the IoT Power Relay. The IoT Power Relay is fully enclosed, making it lot safer.。Get Started With the Beefcake Hookup Assembly Guide。Features。Voltage Rating:220VAC/28VDC。VCC requirements:4-6V, 150mA capable。SPDT pins exposed(Form C)。14 AWG screw terminals for relay connections.。10 AWG solder lugs for relay connections.。Flyback diode included。Zener recovery diode included(decreases turn-off time)。Heavy oz. copper on PCB
アズワン品番67-0424-03
1個
¥3,198税込¥3,518
33日以内出荷
Description。The SparkFun MAX31855K Thermocouple Breakout is a simple 14-bit resolution, SPI-compatible, serial interface thermocouple digitizer that makes reading a wide range of temperatures possible. A thermocouple works by taking two wires made of dissimilar metals, connecting them at the two ends, and making a temperature gradient between one end and the other(a 'hot' end and a 'cold' one). Once this is achieved, a voltage potential is formed and current flows. The SparkFun Thermocouple Breakout takes a standard Type-K thermocouple in one end, digitizes the temperature measured and sends that data out the other end via a SPI interface, thereby interpreting the data and translating it for you to read!。With the SparkFun Thermocouple Breakout, the thermocouple's hot junction can be read from -200℃ to +700℃ with an accuracy of ±2℃ while the cold junction, inside the MAX31855K, can only range from -20℃ to +85℃ while maintaining ±2℃ accuracy. The MAX31855K constantly measures the temperature of the cold junction using an internal temperature-sensing diode. The MAX31855K requires a power source from +3.0V to +3.6V(+3.0V nominal)and only draws 1.5mA maximum.。The Thermocouple Breakout is designed to accept a standard thermocouple connector, for convenience and compatibility with probes you may already own. These connectors aren't necessary, and you could solder a thermocouple directly into the through-holes labeled '+' and '-'. If you decide to solder the thermocouple directly to the breakout board, it is recommended that the thermocouple be mounted for strain relief to avoid breaking the thin wires. Notches for a zip-tie or wire wrapping have been provided in the PCB opposite the header for this purpose.。Features。14-bit Resolution。SPI-Compatible, Serial Interface。-200℃ to +700℃ Temperature Reading with ±2℃ Accuracy。3.0V to 3.6V(+3.0V nominal)Required。Accepts Type-K Thermocouple
アズワン品番67-0426-49
1個
¥6,198税込¥6,818
33日以内出荷
Telegartner2.2-5 Bulkhead Jack cable UT-141 solder
仕様●オス/メス:メス●インピーダンス:50Ω●結線方法:はんだ●接続方向:ストレート●適合ケーブル:RG402/U●バルクヘッド:あり●表面処理:本体:白銅●極性:ノーマル●シリーズ:2.2-5●コード番号:238-3881アズワン品番65-7781-78
1個
¥5,498税込¥6,048
7日以内出荷