【圧縮強度(N/cm2)】適合【グリーン購入法】910×1820【比熱(kcal/kg・℃)】JIS A 9511:2006R【燃焼性】0.040以下(0.034kcal/mh℃)【寸法(幅W×長さL)(mm)】7【線膨張係数(×10-5/℃)】20以上【透湿係数(ng/m2sPa)】16以上(1.6kgf/cm2)【熱伝導率(W/mk)】F☆☆☆☆【ホルムアルデヒド等級】80【吸水量】アルコール法 0.01g/100cm2以下【曲げ強度(N/cm2)】20以上(2.0)【JIS規格】26以上【密度(kg/m3)】厚さ25mmあたり145(ng/m2sPa)以下(0.07g/m2hmmHg)【加熱変形温度(℃)】3秒以内に炎が消えて、残じんがなく、かつ燃焼限界指示線を越えて燃焼しない【酸素指数】0.27