【付属品】F型、全端子通電型【入力インピーダンス(Ω)】取付用ネジ(2本)、アースネジ(1本)【出力インピーダンス(Ω)】ダイカスト【電圧定在波比】75【材質】75【通電容量】10~76、76~222、222~770、770~1336、1336~1770、1770~2150、2150~2610【仕様】(10~76MHz)2、(76~222MHz)1.6、(222~770MHz)1.8、(770~1336MHz)2、(1336~1770MHz)2、(1770~2150MHz)2、(2150~2610MHz)2.5【周波数帯域(MHz)】(10~76MHz)13、(76~222MHz)20、(222~770MHz)18、(770~1336MHz)15、(1336~1770MHz)15、(1770~2150MHz)15、(2150~2610MHz)15【端子間結合損失(dB)】0.5A(DC15V以下)