付属品取付ねじ2本(1本は本体取付済)
仕様●BER:【標準出力レベル時】CATV上り:1.0e -9以下●CIN(dB):【標準出力レベル時】BS・CS-IF:-22以上●CN比(dB):【標準出力レベル時】CATV下り:51以上●ハム変調(dB):【標準出力レベル時】-70以下●不要放射(dBμV/m):【3m法による】CATV上り:34以下●使用湿度範囲(%):【結露なきこと】20〜90●入力モニター(dB):CATV上り:-20±1.5●入力レベル調整(ATT)(dB):【切換】CATV上り:-25(5dBステップ)●入力・出力インピーダンス(Ω):【C15形F型】75●出力モニター(dB):CATV上り:-20±1.5●出力レベル調整(ATT)(dB):【切換】CATV上り:-10(5dBステップ)●利得安定度(dB):CATV上り:±1.5●周波数等化器(dB):【切換EQ】CATV下り:-14(2dBステップ)[70MHz]、【切換逆EQ】CATV下り:-14(2dBステップ)[962MHz]、【連続可変チルト】CATV上り:0〜-6[10MHz]●帯域内周波数特性(dB):CATV上り:±2.0●標準出力レベル(dBμV):CATV上り:110●直流供給電圧(V):【BS・CS-IF入力端子】BS・CS-IF:DC15(±10%) 4W●直読端子:CATV上り:出力●耐雷性(kV):±20(1.2/50μs)●適正入力レベル(dBμV):CATV上り:75〜85●阻止減衰量(dB):【上りカット時】CATV上り:30以上
質量(kg)1.2
使用温度範囲(℃)【本体周囲温度】-10〜+50
外形寸法(mm)191(H)×127(W)×65(D)
消費電力(W)13(送電時18)
電源電圧(V)AC100±10(50/60Hz)
周波数帯域(MHz)CATV上り:10〜60
標準利得(dB)CATV上り:35
雑音指数(dB)【最大利得時】CATV上り:9以下
利得調整範囲(dB)【連続可変】CATV上り:0〜-10
VSWRCATV上り:2.0以下