セット内容0.001"/0.025mm、0.0015"/0.038mm、0.002"/0.051mm、0.003"/0.076mm、0.004"/0.102mm、0.005"/0.127mm、0.006"/0.152mm、0.007"/0.178mm、0.008"/0.203mm、0.009"/0.229mm、0.010"/0.254mm、0.012"/0.305mm、0.014"/0.356mm、0.015"/0.381mm、0.016"/0.406mm、0.018"/0.457mm、0.020"/0.508mm、0.022"/0.559mm、0.024"/0.610mm、0.025"/0.635mm (各1本)
長さ(mm)127
幅(mm)12.7