材質(本体)KBN525
寸法A(mm)-
寸法S(mm)4.76
寸法B(mm)-
寸法D1(Φmm)5.5
寸法T(mm)-
寸法W(mm)-
寸法d(Φmm)-
適合ホルダKGBAL...22-25・ KGBAL...22-25T5・ KGBAL...22-25JCT・ KGBASR...22-25・ KGBASR...22-25T5・ KIGBAR...22
刃先E008
寸法LE(mm)1.9
寸法rε(mm)-
コーナー数1
寸法RE(mm)0.2
寸法CW(mm)3(-0.03〜+0.03)
寸法IC(mm)12.7
寸法CDX(mm)4