材質(本体)TC40N
寸法A(mm)-
寸法S(mm)4.76
寸法D(Φmm)-
寸法B(mm)-
寸法D1(Φmm)5.5
寸法T(mm)-
寸法W(mm)-
適合ホルダKGBAR...22-25・ KGBAR...22-25T5・ KGBAR...22-25JCT・ KGBASL...22-25・ KGBASL...22-25T5・ KIGBAL...22
寸法rε(mm)-
コーナー数3
寸法RE(mm)0.3
寸法CW(mm)3(-0.025〜+0.025)
寸法IC(mm)12.7
寸法CDX(mm)4