セット明細Ⅰ:1カップ型ブラシ真鍮Φ3.2mm:1pc、2筒型ブラシ(ナイロン)Φ3.2mm:1pc、3軸付砥石石材用(緑)Φ3.2mm:2pcs、4軸付砥石金属用(赤)Φ3.2mm:1pc、5軸付砥石金属用(赤)Φ3.2mm:2pcs
セット明細Ⅱ:6軸付砥石金属用(赤)Φ3.2mm:1pc、7マンドレルΦ3.2mm:2pcs、8スクリューマンドレルΦ3.2mm:1pc、9ハイスビット球型Φ3.2mm:1pc、10ダイヤモンドビット円筒型Φ3.2mm:1pc
セット明細Ⅲ:11ダイヤモンドビット球型Φ3.2mm:1pc、12ダイヤモンドビット逆台形Φ3.2mm:1pc、13ダイヤモンドビット傘型Φ3.2mm:1pc、14ダイヤモンドビット砲弾型Φ3.2mm:1pc、15ドリルビット太Φ3.2mm:2pcs
セット明細Ⅴ:ドレッサー砥石:1pc、フェルトバフ砲弾型:1pc、布バフ:1pc、フェルトバフ円筒型:4pcs、フェルトバフ平型:1pc
セット明細Ⅵ:切断砥石(両面補強):5pcs、薄型レンチマイナスドライバー付:1pc、ゴム砥石Φ22x3:1pc、コレットチャックΦ2.35mm:1pc、コレットチャックΦ3.2mm:2pcs
セット明細Ⅶ:軸付ドラム細Φ3.2mm用:1pc、軸付ドラム太Φ3.2mm用:1pc、サンディングバンド細:8pcs、サンディングバンド太:8pcs (合計145pcs.)