サイズ2004
セット内容グリッパセット(モータケーブル:5m)
把持力0.75〜2.5N
分解能把持力(N):0.025、速度(mm/s):1
ストローク(mm)3.5
繰返し精度(mm)±0.03
最高速度(mm/s)100
最低使用速度(mm/s)20
許容荷重(N)6
許容モーメント(N・m)0.02
使用温度範囲(℃)0〜+40
使用湿度範囲(%RH)35〜90(但し、結露なきこと)
保存温度範囲(℃)-10〜+60
質量(g)90
寸法A(mm)-
寸法AA(mm)-
寸法AB(mm)-
寸法B(mm)-
寸法BA(mm)-
寸法BB(mm)-
寸法BC(mm)-
寸法BD(mm)-
寸法BE(mm)-
寸法BF(mm)-
寸法BG(mm)-
寸法BH(mm)-
寸法C(mm)-
寸法CB(mm)-
寸法D(mm)-
寸法E(mm)-
寸法F(mm)-
寸法G(mm)-
寸法H(mm)-
寸法J(mm)-
寸法K(mm)-
寸法K-
寸法L(mm)-
寸法M(mm)-
寸法N(mm)-
寸法N-
寸法P(mm)-
寸法Q(mm)-
寸法Q-
寸法R(mm)-
寸法RA(mm)-
寸法S(mm)-
寸法SA(mm)-
寸法SB(mm)-
寸法SC(mm)-
寸法T(mm)-
寸法TE(mm)-
寸法U(mm)-
寸法V(mm)-
寸法W(mm)-
寸法X(Φmm)-
寸法Y(mm)-
寸法Z(mm)-
仕様●定速移動把持モード(max):0.5●最大フィンガ質量(g):10(一対)●最大把持位置(mm):15●ガイド構造:リニアガイド●最大把持質量(kg):0.025