サイズ2820
セット内容グリッパセット(モータケーブル:5m)
把持力3〜10N
分解能把持力(N):0.1、速度(mm/s):1
ストローク(mm)20
繰返し精度(mm)±0.03
最高速度(mm/s)100
最低使用速度(mm/s)20
許容荷重(N)30
許容モーメント(N・m)0.2
使用温度範囲(℃)0〜+40
使用湿度範囲(%RH)35〜90(但し、結露なきこと)
保存温度範囲(℃)-10〜+60
質量(g)340
寸法A(mm)58
寸法AA(mm)15
寸法AB(mm)-
寸法B(mm)19
寸法BA(mm)10(-0.02〜0)
寸法BB(mm)19.5
寸法BC(mm)2.5
寸法BD(mm)6
寸法BE(mm)8
寸法BF(mm)3×2-M3
寸法BG(mm)6
寸法BH(mm)2
寸法C(mm)46
寸法CB(mm)-
寸法D(mm)32
寸法E(mm)66
寸法F(mm)25
寸法G(mm)40
寸法H(mm)24
寸法J(mm)24
寸法K(mm)-
寸法KM4
寸法L(mm)8
寸法M(mm)45
寸法N(mm)14
寸法N-
寸法P(mm)38
寸法Q(mm)-
寸法QM4
寸法R(mm)8
寸法RA(mm)-
寸法S(mm)24
寸法SA(mm)-
寸法SB(mm)-
寸法SC(mm)-
寸法T(mm)24
寸法TE(mm)-
寸法U(mm)M4
寸法V(mm)6
寸法W(mm)15.9〜5.6(1爪ストローク)
寸法X(Φmm)-
寸法Y(mm)-
寸法Z(mm)-
仕様●定速移動把持モード(max):0.5●最大フィンガ質量(g):30(一対)●最大把持位置(mm):30●ガイド構造:リニアガイド●最大把持質量(kg):0.1●寸法BJ(mm):Φ3(-0.01〜0)●寸法BK(mm):140±10