サイズ4230
セット内容グリッパセット(モータケーブル:3m)
把持力6〜20N
分解能把持力(N):0.2、速度(mm/s):1
ストローク(mm)30
繰返し精度(mm)±0.03
最高速度(mm/s)100
最低使用速度(mm/s)20
許容荷重(N)50
許容モーメント(N・m)0.4
使用温度範囲(℃)0〜+40
使用湿度範囲(%RH)35〜90(但し、結露なきこと)
保存温度範囲(℃)-10〜+60
質量(g)640
寸法A(mm)59
寸法AA(mm)20
寸法AB(mm)-
寸法B(mm)29
寸法BA(mm)14(-0.02〜0)
寸法BB(mm)22.5
寸法BC(mm)2.5
寸法BD(mm)6
寸法BE(mm)10
寸法BF(mm)3×2-M4
寸法BG(mm)8
寸法BH(mm)3
寸法C(mm)60
寸法CB(mm)-
寸法D(mm)46
寸法E(mm)86
寸法F(mm)34
寸法G(mm)45
寸法H(mm)25
寸法J(mm)36
寸法K(mm)-
寸法KM5
寸法L(mm)8
寸法M(mm)51
寸法N(mm)13
寸法N-
寸法P(mm)50
寸法Q(mm)-
寸法QM5
寸法R(mm)10
寸法RA(mm)-
寸法S(mm)36
寸法SA(mm)-
寸法SB(mm)-
寸法SC(mm)-
寸法T(mm)36
寸法TE(mm)-
寸法U(mm)M5
寸法V(mm)7.5
寸法W(mm)21.9〜6.6(1爪ストローク)
寸法X(Φmm)-
寸法Y(mm)-
寸法Z(mm)-
仕様●定速移動把持モード(max):0.5●最大フィンガ質量(g):50(一対)●最大把持位置(mm):40●ガイド構造:リニアガイド●最大把持質量(kg):0.2●寸法BJ(mm):Φ4(-0.012〜0)●寸法BK(mm):235±10