付属品F型接栓(5C)端子数分、取付ねじ2本(本体取付済)、機能アースねじ1本
質量(g)80
使用温度範囲(℃)-10〜+40
周波数帯域(MHz)MF:0.5〜3、HF:3〜1010〜30、VHF:30〜222、V・UHF:222〜770、U・BS-IF:770〜1489
電圧定在波比(0.5〜3MHz)-、(3〜10MHz)3.0以下、(10〜30MHz)1.8以下、(30〜222MHz)1.8以下、(222〜770MHz)1.8以下、(770〜1489MHz)2.0以下
インピーダンス(Ω)75
分配損失(dB)(0.5〜3MHz)7.8以下、(3〜10MHz)7.0以下、(10〜30MHz)6.5以下、(30〜222MHz)6.3以下、(222〜770MHz)7.0以下、(770〜1489MHz)8.5以下
端子間結合損失(dB)(0.5〜3MHz)10以上、(3〜10MHz)15以上、(10〜30MHz)20以上、(30〜222MHz)20以上、(222〜770MHz)18以上、(770〜1489MHz)15以上