質量(g)20
使用温度範囲(℃)-20〜+40(本体周囲温度)
周波数帯域(MHz)DC〜10001000〜20702224〜3224
電圧定在波比(DC〜1000MHz)2.5以下、(1000〜2070MHz)2.5以下、(2224〜3224MHz)-
インピーダンス(Ω)75(F型)
電流通過最大DC15V・0.8A/AC30V・0.1A
通過帯域損失(dB以下)(DC〜1000MHz)1.5、(1000〜2070MHz)3.0、(2224〜3224MHz)-
阻止帯域減衰量(dB以上)(DC〜1000MHz)-、(1000〜2070MHz)-、(2224〜3224MHz)20