質量(g)16
使用温度範囲(℃)-20〜+40
周波数帯域(MHz)10〜5570〜9090〜770770〜21502150〜26812681〜3224
電圧定在波比(10〜55MHz)-、(70〜90MHz)2以下、(90〜770MHz)2以下、(770〜2150MHz)2以下、(2150〜2681MHz)2以下、(2681〜3224MHz)2以下
インピーダンス(Ω)75
通過帯域損失(dB以下)(10〜55MHz)-、(70〜90MHz)3.5、(90〜770MHz)1.5、(770〜2150MHz)1.5、(2150〜2681MHz)2、(2681〜3224MHz)2.5
阻止帯域減衰量(dB以上)(10〜55MHz)45、(70〜90MHz)-、(90〜770MHz)-、(770〜2150MHz)-、(2150〜2681MHz)-、(2681〜3224MHz)-