質量(kg)2.9
電圧(V)直流36(40max)
回転数(min-1[r.p.m])(スピードモード/静音エコモード)7500/5000
刃物外径(mm)125
刃物内径(mm)20
最大切込深さ(mm)(45°時)27
最大切込深さ(mm)(90°時)40.5
バッテリー容量(Ah)2.5×2本
充電時間(分)実用充電:約19、フル充電:約28
1充電当たりの作業量【石こうボード(厚さ12.5×幅910mm)】(スピードモード/静音エコモード)410/500(枚)【サイディングボード(厚さ14×幅455mm)】(スピードモード/静音エコモード)270/320(枚)