発光色アンバー取付穴径(Φmm)25.5(0~0.5)規格UL規格(ファイルNo.E68961)、CSA規格(ファイルNo.LR21451)、EN規格(EN60947-5-1)、CCC規格(GB14048.5)保護構造IP40レンズ形状正角形(記名式)端子形状M3.5ねじ端子ランプ電圧(V)AC100/110照光種別LED保存温度(℃)-40~80(ただし、氷結しないこと)絶縁抵抗(MΩ)100以上(DC500Vメガ)使用周囲温度(℃)-25~50(ただし、氷結しないこと)接触抵抗(mΩ)50以下(初期値)耐振動(耐久)30Hz、片振幅1.5mm耐振動(誤動作)5~55Hz、片振幅0.5mm記名板寸法(mm)□21.2×t1リング色黒材質(リング)樹脂耐電圧(V/min)AC2500(充電部と非充電部間)・AC2000(パイロットライトAC/DC6V、12V、24V)照光色アンバー端子カバー一体形使用周囲湿度(%RH)45~85(ただし、結露しないこと)耐衝撃(誤動作)(m/s2)100耐衝撃(耐久)(m/s2)1000