仕様【EIRP】アダプタカード:3.76dBm(測定最大値)、リモートコントローラ:3.76dBm(測定最大値)、【アダプタフォームファクター】アダプタカード:ロープロファイルPCIex1
質量(g)アダプタカード:29.6(実質量)
型番SST-ES02-PCIe
寸法(幅W×高さH×奥行D)(mm)アダプタカード:120×21×68
公称電圧(V)リモートコントローラ:DC3.0
電池リモートコントローラ:CR2032(リチウムマンガンボタン型電池)
保管温湿度範囲アダプタカード:(温度)-40℃〜70℃(-40°F〜158°F)、(湿度)5%〜90%非結露、リモートコントローラ:(温度)10℃〜40℃(50°F〜104°F)
動作範囲アダプタカード:20メートル(障害物のない空間)、リモートコントローラ:20メートル(障害物のない空間)
動作温度(℃)アダプタカード:0〜40(32°F〜104°F)、リモートコントローラ:-20〜70(-4°F〜158°F)
動作湿度(%)アダプタカード:10〜90非結露
動作周波数(GHz)アダプタカード:2.4、リモートコントローラ:2.4
RoHS指令(10物質対応)対応