動作方式非可逆式
仕様●製品群:TeSys Deca●保護カバー:あり●信号回路周波数(Hz):25〜400●過電圧カテゴリー:III
質量(kg)0.38
取付支持形式Plate、レール
タイプ非可逆タイプ
極数3P
規格CSA C22.2 No 14/EN 60947-4-1/EN 60947-5-1/IEC 60947-4-1/IEC 60947-5-1/UL 508/IEC 60335-1
消費電力(W)(per pole)5 AC-1、3 AC-3、3 AC-3e
接点構成3NO
定格電流(A)38(AC3級)
保護等級IP20 前面 従いIEC 60529
補助接点1NO+1NC
レンジTeSys
絶縁抵抗(MΩ)>10 for signalling circuit
周囲温度及び使用空気温度(℃)-40〜60、60〜70(ディレーティングあり)
許容周囲温度(℃)-40〜60、60〜70(ディレーティングあり)
難燃性V1 UL 94
電極(P)3
接続端子lugs/bars terminals
モーター容量(kW)18.5 at 500VAC 50/60Hz(AC-3)、18.5 at 660〜690VAC 50/60Hz(AC-3)、7.5 at 400VAC 50/60Hz(AC-4)、18.5 at 380〜400VAC 50/60Hz(AC-3)、9 at 220〜230VAC 50/60Hz(AC-3)、18.5 at 415〜440VAC 50/60Hz(AC-3)、18.5 at 500VAC 50/60Hz(AC-3e)、18.5 at 660〜690VAC 50/60Hz(AC-3e)、18.5 at 380〜400VAC 50/60Hz(AC-3e)、9 at 220〜230VAC 50/60Hz(AC-3e)、18.5 at 415〜440VAC 50/60Hz(AC-3e)
機械的耐久性15百万サイクル
電気的耐久性1.4百万サイクル50A AC-1<=440V、1.4百万サイクル38A AC-3<=440V、1.4百万サイクル38A AC-3e<=440V
標高(m)0〜3000
定格インパルス耐電圧(kV)6従いIEC 60947
定格遮断容量(A)550 at 440V for power circuit conforming to IEC 60947
動作時間(ms)4〜19(開けられている)、12〜22(閉じられている)
汚染度(使用環境)3
コイル電圧(V)AC100
コイルWithout built-in suppressor module
保護TH従いIEC 60068-2-30
モーター能力(HP)10 at 230/240VAC 50/60Hz for 三相 motors、10 at 200/208VAC 50/60Hz for 三相 motors、5 at 240VAC 50/60Hz for 単相 motors、20 at 480VAC 50/60Hz for 三相 motors、25 at 600VAC 50/60Hz for 三相 motors
耐候性従いIACS E10 exposure to damp heat/従いIEC 60947-1 Annex Q category D exposure to damp heat
時定数(ms)-
開放熱電流(A)10(at 60℃)for signalling circuit/50(at 60℃)for power circuit
動作回数(回)最大3600/h(60℃)
寸法(高さ×幅×奥行)(mm)85×45×92
各種認証UL、GOST、LROS (Lloyds register of shipping)、RINA、BV、GL、CCC、CSA、DNV
製品分類区分Contactor
アプリケーションMotor control、Resistive load
定格使用電圧(V)Power circuit:<=690AC 25〜400Hz、Power circuit:<=300DC
コイル電圧記号K7
IP等級IP20 前面 従いIEC 60529
耐火等級850℃ 従いIEC 60695-2-1
放熱量(W)2〜3 at 50/60Hz
スイッチング電流(mA)最小5 for signalling circuit
スイッチング電圧(V)最小17 for signalling circuit
抵抗(mΩ)2-Ith 50A 50Hz for power circuit(平均)
制御回路電圧(V)100AC 50/60Hz
デバイスLC1D