動作方式-
仕様●製品群:TeSys Deca●保護カバー:あり●信号回路周波数(Hz):25〜400●過電圧カテゴリー:III
質量(kg)0.85
取付支持形式Plate、レール
規格CSA C22.2 No 14、EN 60947-4-1、EN 60947-5-1、IEC 60947-4-1、IEC 60947-5-1、UL 60947-4-1、IEC 60335-1:Clause 30.2、IEC 60335-2-40:Annex JJ、UL 60335-2-40:Annex JJ
消費電力(W)(per pole)2.4 AC-3、5.4 AC-1、2.4 AC-3e
接点構成3NO
定格電流(A)60(at<60℃)at<=440VAC AC-1 for power circuit、40(at<60℃)at<=440VAC AC-3 for power circuit、40(at<60℃)at<=440VAC AC-3e for power circuit
保護等級IP20 前面 従いIEC 60529
補助接点1NO+1NC
レンジTeSys
絶縁抵抗(MΩ)>10 for signalling circuit
許容周囲温度(℃)-40〜60、60〜70(ディレーティングあり)
難燃性V1従い UL 94
電極(P)3
接続端子-
モーター容量(kW)18.5 at operating voltage<=380〜400VAC 50/60Hz(AC-3)、11 when operating voltage<=220〜230VAC 50/60Hz(AC-3)、22 when operating voltage<=415〜440VAC 50/60Hz(AC-3).、22 at <=500VAC 50/60Hz(AC-3)、30 at <=660〜690VAC 50/60Hz(AC-3)、9 at <=400VAC 50/60Hz(AC-4)、18.5 at <=380〜400VAC 50/60Hz(AC-3e)、11 at operating voltage<=220〜230VAC 50/60Hz(AC-3e)、22 when operating voltage<=415〜440VAC 50/60Hz(AC-3e)、22 when operating voltage<=500VAC 50/60Hz(AC-3e).、30 with operating voltage <=660〜690VAC 50/60Hz(AC-3e)
機械的耐久性6百万サイクル
電気的耐久性1.4百万サイクル60A AC-1<=440V、1.5百万サイクル40A AC-3<=440V、1.5百万サイクル40A AC-3e<=440V
標高(m)0〜3000
定格インパルス耐電圧(kV)6従いIEC 60947
定格遮断容量(A)800 when operating voltage<=440V for power circuits、IEC 60947 is complied with
動作時間(ms)4〜19 opening、12〜26 closing
汚染度(使用環境)3
コイルWithout built-in suppressor module
保護TH従いIEC 60068-2-30
モーター能力(HP)5 when operating voltage<=230/240VAC 50/60Hz for 1-phase motors10、hp when operating voltage<=230/240VAC 50/60Hz for 3-phase motors、30 when operating voltage<=575/600VAC 50/60Hz for 3-phase motors、10 when operating voltage<=200/208VAC 50/60Hz for 3-phase motors3、hp when operating voltage<=115VAC 50/60Hz for 1-phase motors、30 when operating voltage<=460/480VAC 50/60Hz for 3-phase motors
耐候性従いIACS E10 exposure to damp heat/従いIEC 60947-1 Annex Q category D exposure to damp heat
時定数(ms)-
開放熱電流(A)10(at 60℃)for signalling circuit/60(at 60℃)for power circuit
動作回数(回)最大3600/h(60℃)
寸法(高さ×幅×奥行)(mm)122×55×120
各種認証UL/CSA/CCC/UKCA/Marine/EAC/CB Scheme/CE
製品分類区分Contactor
アプリケーションMotor control、Resistive load
定格使用電圧(V)Power circuit:<=690AC 25〜400Hz、Power circuit:<=300DC
コイル電圧記号K7
耐火等級850℃ 従いIEC 60695-2-1
放熱量(W)4〜5 at 50/60Hz
スイッチング電流(mA)最小5 for signalling circuit
スイッチング電圧(V)最小17 for signalling circuit
抵抗(mΩ)1.5-Ith 60A 50Hz for power circuit(平均)
制御回路電圧(V)100AC 50/60Hz
デバイスLC1D