動作方式-
仕様●製品群:TeSys Deca●保護カバー:あり●信号回路周波数(Hz):25〜400●過電圧カテゴリー:III
質量(kg)3.2
取付支持形式Plate、レール
規格CSA C22.2 No 14、EN 60947-4-1、EN 60947-5-1、IEC 60947-4-1、IEC 60947-5-1、UL 508
消費電力(W)(per pole)12.5 AC-1、5.1AC-3、5.1 AC-3e
接点構成3NO
定格電流(A)125(at<60℃)at<=440VAC AC-1 for power circuit、80(at<60℃)at<=440VAC AC-3 for power circuit、80(at<60℃)at<=440VAC AC-3e for power circuit、55(at<60℃)at<=400VAC AC-4 for power circuit
保護等級IP20 前面 従いIEC 60529
補助接点1NO+1NC
レンジTeSys
絶縁抵抗(MΩ)>10 for signalling circuit
許容周囲温度(℃)-40〜60、60〜70(ディレーティングあり)
難燃性V1従い UL 94
電極(P)3
接続端子screw clamp terminals
モーター容量(kW)22 at 220〜230VAC 50Hz、37 at 380〜400VAC 50Hz、45 at 415〜440VAC 50Hz、55 at 500VAC 50Hz、45 at 660〜690VAC 50Hz
機械的耐久性4百万サイクル
電気的耐久性0.8百万サイクル125A AC-1<=440V、1.5百万サイクル80A AC-3<=440V、1.5百万サイクル80A AC-3e<=440V
標高(m)0〜3000
定格インパルス耐電圧(kV)8従いIEC 60947
定格遮断容量(A)1100 at 440V for power circuit conforming to IEC 60947
動作時間(ms)6〜20 opening、20〜35 closing
汚染度(使用環境)3
コイルWithout built-in suppressor module
保護TH従いIEC 60068-2-30
モーター能力(HP)20 at 200/208VAC 60Hz for 三相 motors、7.5 at 115VAC 60Hz for 単相 motors、15 at 230/240VAC 60Hz for 単相 motors、25 at 230/240VAC 60Hz for 三相 motors、60 at 460/480VAC 60Hz for 三相 motors、60 at 575/600VAC 60Hz for 三相 motors
耐候性従いIACS E10
時定数(ms)-
開放熱電流(A)10(at 60℃)for signalling circuit/125(at 60℃)for power circuit
動作回数(回)最大3600/h(60℃)
寸法(高さ×幅×奥行)(mm)127×182×158
各種認証UL、CSA、RINA、GOST、CCC、DNV、LROS (Lloyds register of shipping)、GL、BV、UKCA
製品分類区分Reversing contactor
アプリケーションMotor control、Resistive load
定格使用電圧(V)Power circuit:<=690AC 25〜400Hz、Power circuit:<=300DC
コイル電圧記号K7
耐火等級850℃ 従いIEC 60695-2-1
放熱量(W)6〜10 at 50/60Hz
スイッチング電流(mA)最小5 for signalling circuit
スイッチング電圧(V)最小17 for signalling circuit
抵抗(mΩ)0.8-Ith 125A 50Hz for power circuit(平均)
制御回路電圧(V)100AC 50/60Hz
デバイスLC2D