画像準備中

リギンスクリュー RS PRO ジョー / ジョー M5

商品レビューを投稿する
7日以内出荷返品不可 7日以内出荷とは
お気に入りに追加
内容量1個 注文コード09539918 品番183-5942
参考基準価格(税別)オープン 販売価格(税込) ¥6,378
販売価格(税別)
5,798

RS PRO Rigging Screw, Jaw to Jaw, M5Need way to fasten rigging safely The RS PRO rigging screw is the tool for the job. Its made from robust stainless steel and has jaw fittings on either end, providing safe and secure connection points for ropes held at tension. Each jaw has locking pin to hold it firmly in place. The rotating body of the screw allows you to either pull the ends towards one another or push them apart, so you can loosen or tighten the rope the rigging screw is connected to. When fully open the screw is 190 mm long and it contracts to 130 mm when closed. It has an M5 thread size and spacious eye diameter of mm. These components come in useful in any application where you need to hold ropes at certain tension. Theyre commonly used in boat rigging and the cables of suspension bridges.Features and Benefits Jaw-to-jaw stainless-steel rigging screw Electro-polished finish End jaw fitting End jaw fitting Closed length of 130 mm Open length of 190 mm Eye diameter of mm Thread size of M5RS PRORS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.

仕様
材質 = ステンレス鋼
表面処理 = 電解研磨
エンドフィッティング = ジョー / ジョー
ネジサイズ = M5
重量 = 900g
眼診断 = 5mm
クローズド長さ = 130mm
エンドAのフィッティング = ジョー
エンドBのフィッティング = ジョー
はしご全長 = 190mm

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「ターンバックル・シャックル」にはこんなカテゴリがあります

シェアする