画像準備中

流出物収容製品 RS PRO 1 x Haz, 2 x 1.2m Sock, 20 x Pads 505 x 405 x 450 オイル

商品レビューを投稿する
7日以内出荷返品不可 7日以内出荷とは
お気に入りに追加
内容量1個 注文コード09558039 品番189-0065
参考基準価格(税別)オープン 販売価格(税込) ¥5,828
販売価格(税別)
5,298

RS PRO Oil Spill Kit, 26 Litre Introducing the RS PRO Oil Spill Kit with a 26-litre absorption capacity. The kit is contained within a convenient clip-top storage bag that can easily be transported to and from the spillage area, as well as being compact enough for storage in vans or behind a driver’s seat if needed, making it an ideal spill kit for use on light to medium spills and leaks that could cause injury. This mobile spill kit is suitable for use with oil or oil-based liquid spills like fuel and is ideal for rapid response oil clean-up across a wide range of applications and industries as part of industry regulations. Features and Benefits: This RS PRO oil spill kit is white in colour and follows the industry standards for cleaning up oil spills The super-absorbent pads within the kit are suitable for use with oil spills or oil-based liquids only and are a cost-effective spill clean-up solution By including 2 x 1.2 m spill socks, it makes it easy to contain the spill to an area, preparing it for clean-up The pads and socks are designed with hydrophobic material properties and are tough and hardwearing for extra versatility Excellent for both indoor and outdoor use across a wide range of applications This RS PRO spill kit is quick and easy to use with an effective absorbency rate of 26 litres All the contents of the kit are contained within a convenient clip-top storage bag, making it super portable to and from the spill site This mobile spill kit is also compact enough to be stored behind a driver’s seat or in a van for mobile spill clean-up applications that may be encountered It can also be kept in high-risk areas such as fuelling-points or drum storage areas Spill kit contents: 20 x oil absorbent pads, 2 x 1.2 m spill sock, 1 x hazard waste bag and tie Single use application only Applications: Oil spill kits or spill response kits are an essential part of spill clean-up and usually contain absorbent sheets, pads, socks and waste bags that are used in the containment and clean-up of spills and leaks to avoid damage to equipment or avoiding injury through slipping. These types of kits can also be used for emergency response spill applications or as a precautionary measure, especially when working in industries like lorry loading or forklift driving. There are industry-specific colours that correspond to certain liquid spills to ensure the right regulations are adhered to without harming the environment and ensuring the area is cleaned correctly to avoid injury. Oil spill kits are widely used in: Industrial manufacturing Automotive manufacturing and repair Transport and logistics Household applications What do the colours in spill control mean Black / Grey Absorbs any liquids excluding any aggressive chemicals, for example, coolant White Oil spills only including oil-based liquids like fuel Yellow Absorbs any liquids and can be used for cleaning aggressive chemical spills Why RS PRO RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Storage: Store in a dry place Disposal: Product must be disposed of in compliance with the absorbed liquid

仕様
用途 = オイル
吸収容量 = 26L
キット内容 = 1 x Haz, 2 x 1.2m Sock, 20 x Pads
サイズ = 505 x 405 x 450

商品レビュー

商品レビューを投稿すると毎月抽選で 1,000名様500円クーポンをプレゼント!

よくあるご質問(FAQ)

ご質問は製品仕様に関する内容に限らせて頂きます。

「液体吸収材・処理剤」にはこんなカテゴリがあります

シェアする