質量(g)200
使用温度範囲(℃)0〜50
分解能16-bit
消費電流(mA)1100(Max.)(DC5V)
入力インピーダンス(Ω)1×106以上(電圧入力、電源ON)、1000以上(電圧入力、電源OFF)
使用コネクタ37ピンD-SUBコネクタ(F(雌)タイプ)、DCLC-J37SAF-20L9E(JAE製)相当品
入力レンジバイポーラ±10V、±5V、ユニポーラ0〜10V、0〜5V、4〜20mA(入力レンジ設定は、ジャンパ設定とソフトウェア設定の両方で行います.)
外形寸法(高さH×長さL)(mm)176.41×106.68
使用湿度範囲(%RH)10〜90(ただし、結露しないこと)
入力チャネル数4ch