質量(g)130
使用温度範囲(℃)0〜50
出力点数非絶縁出力8点(TTL、レベル、正論理)
入力点数非絶縁入力8点(TTL、レベル、正論理)
分解能16-bit
消費電流(mA)1100(Max.)(DC5V)
出力インピーダンス(Ω)1以下
入力インピーダンス(Ω)1×106以上
使用コネクタ96ピンハーフピッチコネクタ(M(雄)タイプ)、PCR-96LMD(本多通信工業製)
アズワン品番64-8863-45
入力レンジバイポーラ±10V、±5V、±2.5V、またはユニポーラ 0〜10V、0〜5V、0〜2.5V
外形寸法(高さH×長さL)(mm)176.41×105.68
出力レンジバイポーラ±10V、±5V、±2.5V、±1.25V、またはユニポーラ0〜10V、0〜5V、0〜2.5V
使用湿度範囲(%RH)10〜90(ただし、結露しないこと)
入力チャネル数32ch(シングルエンド)、16ch(差動)
出力チャネル数2ch