質量(g)140
使用温度範囲(℃)0〜50
出力点数非絶縁出力8点(LVTTL、レベル、正論理)
入力点数非絶縁入力8点(LVTTL、レベル、正論理)
分解能16-bit
消費電流(mA)500(Max.)(DC3.3V)、300(Max.)(DC12V)
入力インピーダンス(Ω)1×106以上
使用コネクタ96ピンハーフピッチコネクタ(M(雄)タイプ)、PCR-E96LMD+(本多通信工業)相当品
チャネル数2ch
外形寸法(高さH×長さL)(mm)169.33×110.18
出力レンジバイポーラ±10V、±5V、±2.5V、±1.25V、またはユニポーラ0〜10V、0〜5V、0〜2.5V
使用湿度範囲(%RH)10〜90(ただし、結露しないこと)
DMAチャネル数2ch(アナログ入出力各1ch)
入力チャネル数32ch(シングルエンド)、16ch(差動)
出力チャネル数2ch