用途Races:CrMo
Balls:Si3N4 Silicon Nitride (HRC 75-89)
Retainer:Nylon
Sealing:Rubber LLB (non-contact)
Grease:Multemp PS2 (Kyodo Yushi)
Tolerance:ABEC-5
Quantity of balls:11 pcs
Dimension of balls:4.763(3/16)mm
Basic dynamic load rating:6.400 kN
Basic static load rating:3.700 kN