付属品クランプホルダー(Type:21×16)1個、安全カバー
適合BLh600:中高粘度用
質量(kg)2(フリージョイント、電源コード含まず)
電源(V)単相100±10%(50/60Hz)
回転数(min-1[r.p.m])BLh600:10〜600
表示パネル:回転数デジタル4桁・過負荷表示 トルクインジケータ(1目盛20%)
モーター(W)80(DCブラシレスモータ B種絶縁(130℃))
安全装置電流制限回路、サーマルプロテクタ:モータコイル温度90℃、安全カバー
電源コード(m)2(2極接地プラグ付電源コード)
チャック(mm)Φ8用コレット型手締めチャック
本体寸法(幅W×奥行D×高さH)(mm)134×175×210
回転制御フィードバック制御・正転/逆転切り替え(タイマーモード、手動)
消費電力(VA)200
定格トルク(N・m)BLh600:1.3
タイマー機能設定切り替え可能(5/10/20/30/45/60sec)