付属品ソフトケース(93040)、電池、取扱説明書
寸法(mm)42×22×127
電圧AC10mV/A (AC 1〜1300mVrms)、DC10mV/A (DC 0〜±1800mV)
質量(g)140
電源単4形アルカリ電池×2本、電源警告:2.2V±0.2VになるとLED点滅、1.9V±0.2Vになると電源OFF
適合規格EN61010 CATV300V 汚染度2 高度2000m以下、EN61326 ClassB EN61326-2-032
測定電流AC 0.1〜130A、DC 0〜±180A
確度(条件:23℃±5℃):AC 50、60Hz/1.2%+0.4mV、40Hz〜1KHz/2.5%+0.4mV、DC 1.2%+0.4mV
ケーブル長(mm)1200
連続動作時間約35時間 (電源警告表示が点灯するまで)(電源警告から電源OFFまでの目安として約5時間となります。)
導体径(mm)【測定可能】Φ12