質量(g)約270(WJ-PR204UX)、約250(WJ-PR201UX)
使用温度範囲(℃)-20〜60
消費電力(W)同梱ACアダプター使用時、DC57V:1.14A/約65(WJ-PR204UX)、DC57V:700mA/約40(WJ-PR201UX)、PoE給電装置使用時、PoEDC48V:265mA/約12.95(Class0機器)
電源同梱ACアダプター使用時、入力:AC100-240V、出力:DC57V/1.14A、PoE給電装置使用時、DC48V/265mA
仕上本体:PC/ABSシルバー、BNCコネクターカバー(4ch用):PC/ABSグレー(WJ-PR204UX)、BNCコネクターカバー(1ch用):ABSホワイト(WJ-PR201UX)
保存温度(℃)0〜50
インターフェース10BASE-T/100BASE-TX×1、BNC端子×4(WJ-PR204UX)BNC端子×1(WJ-PR201UX)
使用電力(W)DC56V:約1.07A/60(出力1+出力2)
保存湿度範囲(%RH)10〜90(結露なきこと)
使用湿度範囲(%RH)10〜95(結露なきこと)