用途空調服500Kcalシリーズ用保守パーツ
質量(g)240
使用温度範囲(℃)0〜50(バッテリー)
出力7.2V、6V、5V、3.3V(4段階/バッテリー)
温度(℃)(放電)0〜50、(充電可能)0〜40
出力電圧(V)7.2/6/5/3(4段階)
外形寸法(幅W×奥行D×高さH)(mm)80×24×86
連続使用時間(7.2V設定時)約5時間30分、(6V設定時)約8時間、(5V設定時)約12時間、(3V設定時)約24時間以上
保存温度(℃)-20〜50
充電時間約6時間
充電時間(時間)約6
バッテリー容量(mAh)4300