寸法A(mm)344
寸法B(mm)338
寸法C(mm)338
寸法D(mm)332
寸法W(mm)360
材質(1)パンチングメタル:SS400/溶融亜鉛めっき+タールエポキシ樹脂塗装、(2)受枠:SS400/タールrポキシ樹脂塗装、(3)丸棒(Φ9,L=20):SS400/タールエポキシ樹脂塗装、(4)ヒンジ用六角穴付き止めねじ:SS400/溶融亜鉛めっき(M8×30)、(5)ヒンジ用袋ナット:SS400/溶融亜鉛めっき(M8)、(6)補強材(L-20×20×3@100以内):SS400/溶融亜鉛めっき+タールエポキシ樹脂塗装
耐荷重歩行用(植栽地内用、安全荷重4.9kN/m2)
穴サイズ(mm)300
質量(kg/枚)3.5(枠)、3.8(蓋)
アングル寸法(mm)L-30×30×3