内容量1個適合ミシン(ABLE)HB-480、(JANOME)DB-J701、DB-J704、DB-J708、(JUKI)DDL-5550、DDL-5530N、DLD-5430、DLD-5430N、DLM-5200N、DLU-5490N、(MITSUBISHI)LS2-150-MOB、LS2-1130-MOB、(SINGER)191D300AA、400W/402W/451K、600W、(TOYOTA)AD150、AD156、(GEMSY)7-18、7080、8500(HIGHLEAD)GC128-M、GC188-M、GC6-28、(JACK)JK8500、(PROTEX)TY2000、TY6180M、GC5550、(SHANGGONG)8800、GC5550、GC30-1、(TYPICAL)GC6-1、GC6-28、GC69-1、(WANPING)GC203、(ZOJE)GC90-1、ZJ999、ZJ8500N、(SUNSTAR)KM-123A、(UNICORN)DB2-H310/H510/H515、(KINGTEX)KL-300H、KL-300M、KL-500M、(SIRUBA)L818F-K1、L818F-L1、L818F-M1注文コード17488546品番HSL-B