オーディオ機能
Realtek 7.1 Surround Sound High Definition Audio CODEC
- Supports: Jack-detection, Multi-streaming, Front Panel Jack-retasking
- Supports up to 24-Bit/192 kHz playback
Audio Features
- Audio Shielding
- Premium audio capacitors
- Dedicated audio PCB layers
A chassis with an HD audio module in the front panel is required to support 7.1 Surround Sound audio output.
USBタイプ
Rear USB (Total 8 ports)
2 x USB 3.2 Gen 2 ports (2 x Type-A)
2 x USB 3.2 Gen 1 ports (2 x Type-A)
4 x USB 2.0 ports (4 x Type-A)
Front USB (Total 7 ports)
1 x USB 3.2 Gen 1 connector (supports USB Type-C)
1 x USB 3.2 Gen 1 header supports 2 additional USB 3.2 Gen 1 ports
2 x USB 2.0 headers support 4 additional USB 2.0 ports
ストレージ
Total supports 2 x M.2 slots and 4 x SATA 6Gb/s ports
AMD Ryzen 7000 Series Desktop Processors
M.2_1 slot (Key M), type 2242/2260/2280 (supports PCIe 5.0 x4 mode)
AMD Ryzen 8000 Series Desktop Processors
M.2_1 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)
AMD B650 Chipset
M.2_2 slot (Key M), type 2242/2260/2280 (supports PCIe 4.0 x4 mode)
4 x SATA 6Gb/s ports
AMD RAIDXpert2 Technology supports both PCIe RAID 0/1/10 and SATA RAID 0/1/10.
内蔵グラフィックス
1 x DisplayPort
1 x VGA port
1 x HDMI port
Graphics specifications may vary between CPU types. Please refer to AMD CPU specifications.
Supports max. 8K@60Hz as specified in DisplayPort 1.4.
Supports 4K@60Hz as specified in HDMI 2.1.
OSWindows 11, Windows 10 64-bit
RoHS指令(10物質対応)対応