消費電力(W)15.2(100V)、15.2(200V)、15.3(242V)
入力電圧(V)100〜242
仕様屋内・屋外用、水素ガス対応、IEC規格整合品、厚生労働省型式検定合格品、耐雷サージ/10kV(コモンモード)
種別16Wタイプ1灯用/高出力形
材質本体/アルミ押出材 グレイ(マンセルN7)、保護カバー/硬質ガラス、仕切板/ステンレス鋼板(SUS304)白色、パイプ/ステンレス鋼管(SUS304)グレイ(マンセルN7)、位置ボックス/アルミダイカスト グレイ(マンセルN7)(4方出・プラグ3個付)
質量(kg)11.5
使用温度範囲(℃)-20〜+40
周波数(Hz)50/60共用
定格寿命(時間)40000時間(光束維持率72%)
平均演色評価数(Ra)83
保護等級IP65
光源色5000K相当(昼白色タイプ)
エネルギー消費効率(Lm/W)96.7(100V)、96.7(200V)、96.0(242V)
適合ランプ電源内蔵形直管LEDランプ(BLD-23N)
定格光束(Lm)1470