バッテリー電圧(V)18(別売)
切断能力(mm)パイプ外径130(長さ300mm木工用ブレード使用時)
切断能力(mm)木材厚さ255(長さ300mm木工用ブレード使用時)
ストローク数(min-1[回/分])(低速)0〜2300、(高速)0〜3000
ストローク長(mm)32
付属品ケース、レシプロソーブレード(BIM48/鉄工)
本体寸法(長さL×幅W×高さH)(mm)439×83×231
作業量(目安)1充電あたり/切断(鋼管:Φ34×厚さ3mm)約65本、(2×10材:厚さ38×長さ235mm)約95本
質量(kg)3.7(バッテリ含:別売)