付属品ACアダプター(コード長:DC側1.5m)×1、電源コード(2m)×1、BNCプラグ付コード(50cm)×2、ゴム足×4
仕様【混合分配機能】4入力/2出力、【受光器入力】75ΩBNCジャック×4(赤外線受光器供給電源DC24V4端子合計最大800mA)、【受光器接続可能台数】16台(YW-1024×4台使用)、【分配出力】75ΩBNCジャック
材質ケース:ABS樹脂黒(マンセルN1.0近似色)
質量(g)640(本体のみ)
使用温度範囲(℃)-10〜50
電源(V)AC100(50/60Hz)(ACアダプター(付属)使用)
消費電力(W)25以下
寸法(幅W×高さH×奥行D)(mm)210×44×200.9
周波数帯域(MHz)3.0〜6.0(通過)
利得(dB)0(±3)
使用湿度範囲(%RH)30〜85(ただし結露のないこと)