付属品ACアダプター(コード長:DC側1.5m)×1、電源コード(2m)×1、ホーンプラグ付コード(1m)×1、カラーマーク(6色)×1、ゴム足×4
仕様【トーンスケルチ周波数】32.768kHz、【受光器入力】75ΩBNCジャック×2(赤外線受光器供給電源DC24V2端子合計最大220mA)、【受光器接続可能台数】4台(YW-1022/YW-1024使用)/16台(IR-700D/YW-1024×4台使用)
材質ケース:ABS樹脂黒(マンセルN1.0近似色)
質量(g)630(本体のみ)
使用温度範囲(℃)-10〜50
電源(V)AC100(50/60Hz)(ACアダプター(付属)使用)
消費電力(W)15以下
出力チャンネルA、B:-10dB※(±4.8kHz偏移、音量調節器最大)600Ω電子バランス3極ホーンジャック(チャンネルAはミキシング出力に切換可)
寸法(幅W×高さH×奥行D)(mm)210×44×210.9
周波数特性100Hz〜12kHz
S/N比61dB以上(60dBμV入力、±4.8kHz偏移、Aカーブ使用)
受信周波数チャンネルA:3.100MHz、チャンネルB:3.350MHz
受信感度SN比50dB以上(40dBμV入力、1kHz変調、±4.8kHz偏移)
使用湿度範囲(%RH)30〜85(ただし結露のないこと)