仕様【システム形式】2ウェイ/パッシブ型/バスレフ型
材質エンクロージャ:バーチ合板黒(マンセルN1.0近似色)ポリウレア・コーティング、グリル:圧延鋼板黒(マンセルN1.0近似色)4分艶塗装
質量(kg)11
周波数(kHz)1.5(クロスオーバー周波数)
寸法(幅W×高さH×奥行D)(mm)249×450×243
周波数特性65Hz〜20kHz
音圧レベル(dB)出力91(1W/1m)
スピーカー低域用:20cmコーン型、高域用:コンプレッションドライバー+定指向性ホーン
指向角(°)水平:90、垂直:60(ホーン90回転時水平:60、垂直:90)
コネクタノイトリックNL4MP×2、M4ねじ端子バリアー間隔11mm
インピーダンス(Ω)8
許容入力(W)120(連続ピンクノイズ)、360(連続プログラム)