仕様【結合部ねじ】JISC55041種(インチねじ)
適合【ホーン】TH-750、TH-760、DH-110、DH-120、DH-40
その他JISC5504(ホーンスピーカー)に準じる
種別スピーカー:L級(消防施行規則音声警報音第2シグナルでの測定で92dB(A)以上)(TH-750/TH-760いずれかの組合せ)
材質上蓋:アルミグレー(マンセルN4.5近似色)粉体焼付塗装、トランスケース:ABS樹脂グレー(マンセルN4.5近似色)、ねじ:ステンレス
寸法(mm)Φ139×149(D)
質量(kg)2.7
使用温度範囲(℃)-20〜+55(ただし結露のないこと)
周波数特性150Hz〜6kHz(JISC5504標準ホーン使用)
コードスピーカー:Φ6mm2心キャブタイヤコード(長さ60cm)
防塵防水性能IP65(TH-750、TH-760との組合せ)
音圧レベル(dB)出力110(1W/1m)(JISC5504標準ホーン使用)
定格入力(W)50
指向性指向特性区分:N(0°以上15°未満Q=20、15°以上30°未満Q=4、30°以上60°未満Q=0.5、60°以上90°以下Q=0.3)(TH-750/TH-760いずれかの組合せ)
インピーダンス(Ω)200(50W)/330(30W)/670(15W)
音響パワーレベル(dB)108(1W)(TH-750、TH-760いずれかの組合せ)