付属品マーキングシール×1、エッジガード×1、型紙×1、アンプユニット取付ねじ×4
仕様【音質調整】100Hz、10kHzにて±10dB以上、【制御入力】優先(電源リモート緊急一斉放送)、電話ページング(電源リモート緊急一斉放送)、一斉リモート(電源リモート緊急一斉放送)、通信、非常カット(DC24Vブレイク)、開放電圧:DC15V、短絡電流:3mA以下、緊急一斉放送は設定により通常一斉放送、グループ選択に変更可、【内蔵チャイム】上り4音・下り4音、上り4音、2音、1音(切換式・前面ボリューム付)
質量(kg)10.7(アンプユニット(3.7)を含む)
使用温度範囲(℃)-10〜40
電源(V)AC100(50/60Hz)M4ねじ端子
消費電力(W)85(電気用品安全法による)、210(定格出力時)
出力スピーカー出力:ハイインピーダンスラインM3.5ねじ端子、100系出力は内部切換えにより70系出力に変更可、5局スピーカーセレクター:個別、グループ、各5系統に放送可能(通常・緊急一斉放送可)、ライン出力:600Ω0dB※不平衡M3ねじ端子
定格出力(W)120
寸法(幅W×高さH×奥行D)(mm)355×439×120(突起部を除く)
入力電話ページング:5kΩ-12dB※不平衡M3ねじ端子、リモートマイク:600Ω-12dB※平衡M3ねじ端子、入力1:600Ω-66dB※/-12dB※(切換可)平衡M3ねじ端子、入力2:600Ω-66dB※平衡M3ねじ端子/ホーンジャック、予備1:5kΩ-12dB※不平衡M3ねじ端子、予備2:5kΩ-12dB※不平衡M3ねじ端子/RCAピンジャック、予備3:5kΩ0dB※不平衡M3ねじ端子、優先制御入力により入力1の放送優先度設定
周波数特性50Hz〜20kHz±3dB(ラインレベル入力定格出力時)
S/N比60dB以上
歪率(%)0.5以下(1kHz定格出力)