付属品電源コード(2m)×1、BNCプラグ付コード(50cm)×4
仕様【混合分配機能】2入力/4出力×2系統、【アンテナ入力ATT】0dB/-6dB/-20dB3段階切換
材質パネル:アルミ黒(マンセルN1.0近似色)3分艶塗装、ケース:表面処理鋼板黒(マンセルN1.0近似色)塗装
質量(kg)3.4
使用温度範囲(℃)-10〜50
電源(V)AC100(50/60Hz)
消費電力(W)8以下
出力75Ω不平衡4回路…2系統BNCジャック
寸法(幅W×高さH×奥行D)(mm)420×46×294
入力75Ω不平衡2回路…2系統BNCジャック(アンテナ供給電源DC9V最大65mA)
周波数帯域(MHz)806〜810(通過)
利得(dB)0
使用湿度範囲(%RH)30〜85(ただし結露のないこと)