付属品電源コード(2m)×1、ホーンプラグ付コード(1m)×1、カラーマーク(6色)×1、チャンネルシール×1
仕様【スケルチ】約30dB可変可能、【トーンスケルチ周波数】3波切換、【アンテナ入力】75ΩBNCジャック(アンテナ供給電源DC9V最大65mA)、【アンテナ入力ATT】0dB/-6dB/-20dB3段階切換、【単独出力】定格出力:-10dB※600Ω電子バランスXLR-3-32相当品(±4.8kHz偏移)、音量調節器最大、【ミキシング出力】定格出力:-10dB※(ライン)/-60dB※(マイク)600Ω2段階切換、3極ホーンジャック:電子バランス(3極プラグ)/不平衡(2極プラグ)、【ミキシング入力】定格入力:-10dB※600Ω不平衡ホーンジャック
材質パネル:アルミ黒(マンセルN1.0近似色)3分艶塗装、ケース:表面処理鋼板黒(マンセルN1.0近似色)塗装
質量(kg)3.8
使用温度範囲(℃)-10〜50
電源(V)AC100(50/60Hz)
消費電力(W)15以下(TU-18302台使用時)
寸法(幅W×高さH×奥行D)(mm)420×46×305.3
周波数特性50Hz〜12kHz
S/N比64dB以上(60dBμV入力、±4.8kHz偏移、Aカーブ使用)
受信周波数800MHz帯
受信感度SN比25dB以上(10dBμV入力、1kHz変調、±4.8kHz偏移)
使用湿度範囲(%RH)30〜85(ただし結露のないこと)