付属品電源コード(2m)×1、カラーマーク(15種類)×1、ホーンプラグ付きコード(1m)×1、設定用ドライバー×1、着脱式ターミナルプラグ(4P)×2
仕様【アンテナ入力】75ΩBNCジャック(アンテナ供給電源DC9V最大65mA)、【アンテナ入力ATT】0dB/-10dB2段階切換、【単独出力】定格出力:-10dB(※1)600Ω電子バランス、XLR-3-32相当品(-36dBFs入力時)音量調節ツマミ最大、【ミキシング出力】定格出力:-10dB(※1)(ライン)/-60dB(※1)(マイク)600Ω2段階切換、3極ホーンジャック:電子バランス(3極プラグ)/不平衡(2極プラグ)、【ミキシング入力】定格入力:-10dB(※1)600Ω不平衡2極ホーンジャック、【接点出力】4系統無電圧メイク接点接点容量:DC30V/0.5A着脱式ターミナルブロック(8P)
材質パネル:アルミヘアライン黒(マンセルN1.0近似色)、ケース:表面処理鋼板黒(マンセルN1.0近似色)塗装
質量(kg)4.3
使用温度範囲(℃)-10〜50
電源(V)AC100(50/60Hz)
消費電力(W)30以下(TU-D18104台使用時)
寸法(幅W×高さH×奥行D)(mm)420×45.9×300.7
周波数特性50Hz〜12kHz
S/N比95dB以上(Aカーブ使用)
受信周波数800MHz帯
受信感度24dBμV以下(ビットエラーレート1E-5以下)
使用湿度範囲(%RH)30〜85(ただし結露のないこと)